Flat Shipping

Flat Shipping at €24.99 + VAT

LAMP HG-TA30R Torque Hinge 47/64 Inch Height | AE3QAR 5ENU9

LAMP HG-TA30R Torque Hinge 47/64 Inch Height

Item: AE3QAR Model: HG-TA30RCross Ref: 5ENU9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTorque Hinge
ColorNatural
CornersRound
Door Leaf Length0.656"
Door Leaf Width1.031"
FinishPlain
Frame Leaf Length0.719"
Frame Leaf Width1.031"
HardwareNot Included
Height0.734"
Holes Per Leaf2.0
Leaf Thickness0.087"
Load Capacity26.5 lbs.
Pin TypeNon Removable
Range Of Motion269°
Corner TypeRound
Door Leaf Height5/8"
Door Leaf Thickness0.094"
Frame Leaf Thickness0.094"
Includes HardwareHardware Not Included
Material430 Stainless Steel
Number Of Holes Per Leaf2
Overall Height3/4"
Overall Width2 19/32"
PropertiesCorrosion Resistant
Range Of Motion - Maximum180°
Removable PinNo
StandardsROHS 3 COMPLIANT

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.03
Ship length (cm)7.62
Ship width (cm)2.54
HS code8302106060
Country of OriginJP

Product Variants

ProductModelFinishHeightFrame Leaf WidthLeaf ThicknessHoles Per LeafCornersDoor Leaf WidthDoor Leaf LengthPrice
LAMP SFTH-02-5 Torque Hinge 37/64 Inch H 1-3/8 Inch Width | AE2AWL 4WDZ5 SFTH-02-5Polish0.578"0.562"0.047"2, 3Round0.359"0.578"€33.29
LAMP SFTH-03-19 Torque Hinge 1-31/32 Inch H 1-43/64 Inch Width | AE2AWM 4WDZ6 SFTH-03-19Polish1.969"0.516"0.078"2, 3Round0.531"1.969"€41.73
LAMP SFTH-03-9 Torque Hinge 1-31/32 Inch H 1-43/64 Inch Width | AE2AWN 4WDZ7 SFTH-03-9Polish1.969"0.516"0.078"2, 3Round0.531"1.969"€41.73
LAMP HG-TA20L Torque Hinge 47/64 Inch Height | AE3QAN 5ENU6 HG-TA20LPlain0.734"1.031"0.087"2.0Round1.031"0.656"€32.16
LAMP HG-TA20R Torque Hinge 47/64 Inch Height | AE3QAP 5ENU7 HG-TA20RPlain0.734"1.031"0.087"2.0Round1.031"0.656"€32.16
LAMP HG-TA30L Torque Hinge 47/64 Inch Height | AE3QAQ 5ENU8 HG-TA30LPlain0.734"1.031"0.087"2.0Round1.031"0.656"€32.82
LAMP HG-TA45L Torque Hinge 47/64 Inch Height | AE3QAT 5ENV0 HG-TA45LPlain0.734"1.031"0.087"2.0Round1.031"1.219"€47.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMP HG-TA30R Torque Hinge 47/64 Inch Height
€32.82 /unit