Flat Shipping

Flat Shipping at €24.99 + VAT

LAMP BL-35 Bar Latch | AE3DFJ 5CHY1

LAMP BL-35 Bar Latch

Item: AE3DFJ Model: BL-35Cross Ref: 5CHY1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBar Latch
FinishPolish
GradeGrade 304
Length1 3/8"
MaterialStainless Steel
Width1.38"
ColorSilver
For Use WithSliding Doors, Sliding Windows
Handing OrientationNon-Handed
Housing MaterialStainless Steel
IncludesStrike Plate
Includes HandleHandle Not Included
Includes HardwareHardware Included
Includes KeeperKeeper Included
Lock TypeBar Latch
Mounting LocationFrame
Overall Length7/16"
Overall Width1 3/8"
Product TypeWindow Latch
Projection13/32"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.02
Ship length (cm)5.59
Ship width (cm)3.56
HS code8302416080
Country of OriginJP

Product Variants

ProductModelFinishPrice
LAMP BL-120 Bar Latch | AE3DFH 5CHY0 BL-120Polish€52.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAMP BL-35 Bar Latch
€9.63 /unit