LAKESIDE ST-630-E-2B Compact General Medical Supply Cart With Drawers, Steel, Swivel/ Swivel With Brake | CT4CVF

LAKESIDE MANUFACTURING ST-630-E-2B Compact General Medical Supply Cart With Drawers, Steel, Swivel/ Swivel With Brake

Item: CT4CVF Model: ST-630-E-2BCross Ref: 460K84
In Stock

Get it by Tuesday, Jun 10

€4,228.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCart
Assembled/unassembledAssembled
Cabinet ColorGray
Caster Brake TypeTotal Lock Brake
Caster Configuration, Wheel Configuration(2) Swivel, (2) Swivel With Brake
Caster Dia.5"
Caster Wheel Material, Tread MaterialPolyurethane
Drawer ColorDark Blue
Drawer Pull ColorSilver
Handle TypeErgonomic
Inside Drawer Depth16 1/2"
Inside Drawer Width15"
Load Capacity200 lbs.
MaterialSteel
Number Of Dividers0
Number Of Drawers6
Number Of Shelves1

Shipping Info:

Ship weight (kg) 74.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of DrawersLoad CapacityCabinet ColorDrawer ColorNumber Of ShelvesCaster Wheel Material, Tread MaterialMaterialAssembled/unassembledPrice
LAKESIDE ST-530-K-1SPL Compact General Medical Supply Cart With Drawers, Steel, Swivel/ Swivel With Brake | CT4CVB ST-530-K-1SPL5175 lbs.GrayVaried1PolyurethaneSteelAssembled€2,812.22
LAKESIDE ST-630-P-2BEY Compact General Medical Supply Cart With Drawers, Steel, Swivel/ Swivel With Brake | CT4CVC ST-630-P-2BEY6200 lbs.BeigeYellow1PolyurethaneSteelAssembled€3,612.29
LAKESIDE ST-630-P-2BELV Compact General Medical Supply Cart With Drawers, Steel, Swivel/ Swivel With Brake | CT4CVD ST-630-P-2BELV6200 lbs.BeigeLight Purple1PolyurethaneSteelAssembled€3,276.92
LAKESIDE SM-524-K-2SB Compact General Medical Supply Cart With Drawers, Steel, Swivel/ Swivel With Brake | CT4CVE SM-524-K-2SB5165 lbs.GrayLight Blue1PolyurethaneSteelAssembled€1,939.53
LAKESIDE ST-630-P-2TL Compact General Medical Supply Cart With Drawers, Steel, Swivel/ Swivel With Brake | CT4CVG ST-630-P-2TL6200 lbs.GrayLight Green1PolyurethaneSteelAssembled€2,808.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKESIDE MANUFACTURING ST-630-E-2B Compact General Medical Supply Cart With Drawers, Steel, Swivel/ Swivel With Brake
€4,228.09 /unit