LAKESIDE LTC-1 Supply Cabinet, 24 Inch x 8 Inch x 30 Inch, 4 Shelves, 2 Doors, Keyed | CR8MNL

LAKESIDE MANUFACTURING LTC-1 Supply Cabinet, 24 X 8 X 30 Inch, 4 Shelves, 2 Doors, Keyed

Item: CR8MNL Model: LTC-1Cross Ref: 460K80
In Stock

Get it by Tuesday, Jun 10

€1,485.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Cabinet
Lock TypeKeyed
Number Of Doors2
Number Of Shelves4
Overall Depth8"
Overall Height30"
Overall Width24"

Shipping Info:

Ship weight (kg) 20.7
Ship height (cm)76.2
Ship length (cm)20.32
Ship width (cm)60.96
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightLock TypeNumber Of DoorsNumber Of ShelvesPrice
LAKESIDE LNC-11D Supply Cabinet, 12 Inch x 8 Inch x 15 Inch, 1 Shelves, 2 Doors, Keyed | CR8MNA LNC-11D12"8"15"Keyed21€735.48
LAKESIDE LNC-6D Supply Cabinet, 18 Inch x 10 Inch x 30 Inch, 2 Shelves, 2 Doors, Keyed | CR8MNB LNC-6D18"10"30"Keyed22€1,058.12
LAKESIDE LNC-1 Supply Cabinet, 18 Inch x 8 Inch x 15 Inch, 1 Shelves, 1 Doors, Keyed | CR8MNC LNC-118"8"15"Keyed11€585.33
LAKESIDE LNC-2 Supply Cabinet, 18 Inch x 8 Inch x 30 Inch, 2 Shelves, 1 Doors, Keyed | CR8MND LNC-218"8"30"Keyed12€881.65
LAKESIDE LHS-220 Supply Cabinet, 24 Inch x 10 Inch x 18 Inch, 2 Shelves, 1 Doors, Electronic Keypad | CR8MNE LHS-22024"10"18"Electronic Keypad12€3,270.10
LAKESIDE LHS-320 Supply Cabinet, 24 Inch x 10 Inch x 30 Inch, 3 Shelves, 1 Doors, Electronic Keypad | CR8MNF LHS-32024"10"30"Electronic Keypad13€3,526.63
LAKESIDE LNC-5 Supply Cabinet, 24 Inch x 10 Inch x 30 Inch, 3 Shelves, 1 Doors, Keyed | CR8MNG LNC-524"10"30"Keyed13€1,149.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKESIDE MANUFACTURING LTC-1 Supply Cabinet, 24 X 8 X 30 Inch, 4 Shelves, 2 Doors, Keyed
€1,485.73 /unit