LAKESIDE LNC-11D Supply Cabinet, 12 Inch x 8 Inch x 15 Inch, 1 Shelves, 2 Doors, Keyed | CR8MNA

LAKESIDE MANUFACTURING LNC-11D Supply Cabinet, 12 X 8 X 15 Inch, 1 Shelves, 2 Doors, Keyed

Item: CR8MNA Model: LNC-11DCross Ref: 460K74
In Stock

Get it by Tuesday, Jun 10

€783.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSupply Cabinet
Lock TypeKeyed
Number Of Doors2
Number Of Shelves1
Overall Depth8"
Overall Height15"
Overall Width12"

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)38.1
Ship length (cm)20.32
Ship width (cm)30.48
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthOverall HeightLock TypeNumber Of DoorsNumber Of ShelvesPrice
LAKESIDE LNC-6D Supply Cabinet, 18 Inch x 10 Inch x 30 Inch, 2 Shelves, 2 Doors, Keyed | CR8MNB LNC-6D18"10"30"Keyed22€1,058.12
LAKESIDE LNC-1 Supply Cabinet, 18 Inch x 8 Inch x 15 Inch, 1 Shelves, 1 Doors, Keyed | CR8MNC LNC-118"8"15"Keyed11€585.33
LAKESIDE LNC-2 Supply Cabinet, 18 Inch x 8 Inch x 30 Inch, 2 Shelves, 1 Doors, Keyed | CR8MND LNC-218"8"30"Keyed12€881.65
LAKESIDE LHS-220 Supply Cabinet, 24 Inch x 10 Inch x 18 Inch, 2 Shelves, 1 Doors, Electronic Keypad | CR8MNE LHS-22024"10"18"Electronic Keypad12€3,270.10
LAKESIDE LHS-320 Supply Cabinet, 24 Inch x 10 Inch x 30 Inch, 3 Shelves, 1 Doors, Electronic Keypad | CR8MNF LHS-32024"10"30"Electronic Keypad13€3,526.63
LAKESIDE LNC-5 Supply Cabinet, 24 Inch x 10 Inch x 30 Inch, 3 Shelves, 1 Doors, Keyed | CR8MNG LNC-524"10"30"Keyed13€1,149.33
LAKESIDE LNC-5S Supply Cabinet, 24 Inch x 10 Inch x 30 Inch, 3 Shelves, 1 Doors, Keyed | CR8MNH LNC-5S24"10"30"Keyed13€1,206.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKESIDE MANUFACTURING LNC-11D Supply Cabinet, 12 X 8 X 15 Inch, 1 Shelves, 2 Doors, Keyed
€783.45 /unit