Flat Shipping

Flat Shipping at €24.99 + VAT

DEWALT DW1127 Drill Bit Hss 27/64 Inch Black Oxide | AF8PKA 29EG28

DEWALT DW1127 Drill Bit Hss 27/64 Inch Black Oxide

Item: AF8PKA Model: DW1127Cross Ref: 29EG28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Coolant FedNon-Coolant Through
Cutting DirectionRight Hand
Decimal Equivalent0.422"
Drill Bit Dimension TypeFractional Inch
Drill Bit FinishBlack Oxide
Drill Bit MaterialHigh Speed Steel
Drill Length ClassJobber Length
FeaturesPatented Core Diameter Reduces Breakage
FinishBlack Oxide
Flute TypeSpiral
Impact RatedNo
MaterialHSS
Overall Length5 3/8"
Primary Material ApplicationGeneral Purpose, Light Gauge Metal, Plastics, Wood, Steel
Promotion RestrictionNot Eligible For Promotion
Size0.422"
System Of MeasurementFractional Inch
Web ConstructionTapered
Drill Bit Point TypeSplit Point
Drill Bit Size27/64"
Finish - MachiningBlack Oxide
Flute Length3.94"
Material - MachiningHigh Speed Steel
Maximum Drilling Depth5 1/4"
Measurement SystemFractional Inch
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.0585
Ship height (cm)13.34
Ship length (cm)1.07
Ship width (cm)1.07
HS code8207502055
Country of OriginUS

Product Variants

ProductModelSizeDecimal EquivalentOverall LengthFinishNumber Of PiecesPkg. Qty.Price
DEWALT DW1309 9/64 Drill Bit | AD9AGB 4NX40 DW1309-----1€5.43
DEWALT DW1314 7/32 Drill Bit | AD9AGC 4NX45 DW1314-----1€7.62
DEWALT DW1320 5/16 Drill Bit | AD9AGD 4NX48 DW1320-----1€13.99
DEWALT DW1324 3/8 Drill Bit | AD9AGE 4NX49 DW1324-----1€19.71
DEWALT DW1332 1/2 Drill Bit | AD9AGF 4NX51 DW1332-----1€34.39
DEWALT DW2722 1/8 Drill Bit | AF2RCU 6XG77 DW2722-----2€5.31
DEWALT DW1177 | AF8PJU | 29EG22 | Drill Bit DW1177---Black Oxide201€53.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DEWALT DW1127 Drill Bit Hss 27/64 Inch Black Oxide
€14.48 /unit