LAKESIDE C-330-K-1G General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Gray | CR8MMR

LAKESIDE MANUFACTURING C-330-K-1G General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Gray

Item: CR8MMR Model: C-330-K-1GCross Ref: 460K53
In Stock

Get it by Thursday, Jun 12

€2,953.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedical Cart
Assembled/unassembledAssembled
Cabinet ColorGray
Caster Brake TypeTotal Lock Brake
Caster Configuration, Wheel Configuration(2) Swivel, (2) Swivel With Brake
Caster Dia.5"
Caster Wheel Material, Tread MaterialPolyurethane
Drawer ColorGray
Drawer Pull ColorSilver
Handle TypeErgonomic
Inside Drawer Depth16 1/2"
Inside Drawer Height12", 9"
Inside Drawer Width22 1/2"
Load Capacity125 lbs.
MaterialSteel
Number Of Dividers0
Number Of Drawers3
Number Of Shelves1
Caster Wheel Dia.5"
Caster Wheel/tread MaterialPolyurethane
Method Of ConstructionWelded
Overall Height46 1/2"
Overall Width32"

Shipping Info:

Ship weight (kg) 71.1
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of DrawersLoad CapacityCabinet ColorDrawer ColorInside Drawer HeightNumber Of ShelvesCaster Wheel Material, Tread MaterialMaterialPrice
LAKESIDE C-330-K-1Y General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Beige | CR8MLN C-330-K-1Y3300 lbs.BeigeYellow12", 9"1PolyurethaneSteel€3,200.24
LAKESIDE C-530-P2K-1B General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Blue | CR8MLP C-530-P2K-1B5300 lbs.BlueDark Blue-1PolyurethaneSteel€3,081.44
LAKESIDE C-524-B-1B General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Blue | CR8MLQ C-524-B-1B5165 lbs.BlueDark Blue-1PolyurethaneSteel€2,424.80
LAKESIDE C-430-K-2BE General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Gray | CR8MLR C-430-K-2BE4150 lbs.GrayLight Tan3", 9"1PolyurethaneSteel€2,778.74
LAKESIDE C-524-K-1G General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Gray | CR8MLT C-524-K-1G5165 lbs.GrayGray-1PolyurethaneSteel€3,290.88
LAKESIDE C-630-K-2B General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Gray | CR8MLU C-630-K-2B6200 lbs.GrayDark Blue-1PolyurethaneSteel€2,958.31
LAKESIDE C-530-K-2B General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Gray | CR8MLV C-530-K-2B5175 lbs.GrayDark Blue-1PolyurethaneSteel€2,921.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAKESIDE MANUFACTURING C-330-K-1G General Medical Supply Cart with Drawers, Steel, Swivel/ Swivel with Brake, Gray
€2,953.57 /unit