Flat Shipping

Flat Shipping at €24.99 + VAT

LABELMASTER ACL503 Hazcom Label 1-1/4 Inch x 2-7/8 Inch Paper 500 | AH6GNW 35ZJ28

LABELMASTER ACL503 Hazcom Label 1-1/4 Inch x 2-7/8 Inch Paper 500

Item: AH6GNW Model: ACL503Cross Ref: 35ZJ28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€145.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHazcom Label
Height1 1/4"
LanguageEnglish
Legend/background ColorBlack, Blue, Red, White, Yellow
MaterialPaper
Metal DetectableNo
Number Of Labels500
ShapeRectangle
Width2 7/8"
AdhesiveAdhesive
Adhesive MaterialRubber
Adhesive PropertiesPermanent Adhesive
Background ColorWhite
Hazard Communication StandardHMIG
Lamination TypeNot Laminated
Maximum Service Temperature160°F
Minimum Service Temperature-65°F
Mounting TypeAdhesive
Package TypePack
Preprinted ImagesHazcom
Preprinted TextFlammability, Health, Reactivity
Product TypeHMIG Label
Retroreflective GradeNon Reflective
StandardsOSHA 1910
Thickness7.1 mil.

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)7.3
Ship length (cm)7.3
Ship width (cm)7.3
Country of OriginUS

Product Variants

ProductModelHeightMaterialLanguageShapeMetal DetectableNumber Of LabelsAdhesivePkg. Qty.Price
LABELMASTER AV501 Hazcom Label 2 Inch x 2 Inch Vinyl 500 Labels | AH6GPB 35ZJ35 AV5012"VinylEnglishRectangleNo500Adhesive500€71.53
LABELMASTER AV502 Hazcom Label 4 Inch x 4 Inch Vinyl 500 Labels | AH6GPC 35ZJ36 AV5024"VinylEnglishRectangleNo500Adhesive500€164.14
LABELMASTER AV504 Hazcom Label 4 Inch x 6 Inch Vinyl 500 Labels | AH6GPD 35ZJ37 AV5044"VinylEnglishRectangleNo500Adhesive500€216.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABELMASTER ACL503 Hazcom Label 1-1/4 Inch x 2-7/8 Inch Paper 500
€145.10 /pack