LABCONCO 9500811 Work Surface, 96 Inch Width, 1 1/4 Inch Height, 30 Inch Length, Left Right/Right Rear | CR8LUV

LABCONCO 9500811 Work Surface, 96 Inch Width, 1 1/4 Inch Height, 30 Inch Length, Left Right/Right Rear

Item: CR8LUV Model: 9500811Cross Ref: 39P178
In Stock

Get it by Friday, Jun 13

€5,766.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Surface
Height1 1/4"
Length30"
TypeLeft Right/Right Rear
Width96"
Compatible With Product TypeProtector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Cup Sink Cut-out LocationLeft Rear, Right Rear
FeaturesCorrosion Resistant, Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood, Pre Drilled Holes for Venting and Plumbing
For Use WithProtector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Includes Cup Sink Cut-outIncludes Cup Sink Cut-Out
MaterialEpoxy
Overall Length8 ft.
Overall Width30"
Product TypeFume Hood Work Surface
Thickness1 1/4"

Shipping Info:

Ship weight (kg) 108
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightTypePrice
LABCONCO 3909900 Dished Work Surface, 24 Inch Width, 1 Inch Ht, Black | CR8LGF 39099001"Black€1,210.09
LABCONCO 3909901 Dished Work Surface, 36 Inch Width, 1 Inch Ht, Black | CR8LGG 39099011"Black€1,319.30
LABCONCO 3909902 Dished Work Surface, Black | CR8LGH 3909902-Black€1,945.74
LABCONCO 9503602 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Right Side | CR8LGJ 95036021 1/4"Right Side€3,661.64
RFQ
LABCONCO 9500600 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 30 Inch Length | CR8LGK 95006001 1/4"-€2,927.09
RFQ
LABCONCO 9503620 Work Surface, 72 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Left Side | CR8LGL 95036201 1/4"Left Side€3,662.66
RFQ
LABCONCO 9503422 Work Surface, 48 Inch Width, 1 1/4 Inch Height, 36 Inch Length, Left Side/Right Side | CR8LGM 95034221 1/4"Left Side/Right Side€2,953.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 9500811 Work Surface, 96 Inch Width, 1 1/4 Inch Height, 30 Inch Length, Left Right/Right Rear
€5,766.67 /unit