Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U07845.019.0037 Socket Set Screw Oval 10-24 x 3/8 - PK100 | AB8FZF 25J772

APPROVED VENDOR U07845.019.0037 Socket Set Screw, 10-24 Thread Size, Plain, 3/8 In Lg., 3/32 In Drive Size, Oval, 100 Pk

Item: AB8FZF Model: U07845.019.0037Cross Ref: 25J772
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Set Screw
ClassClass 3A
Decimal Equivalent0.19"
Drive Size3/32"
Drive TypeHex Socket
FinishPlain
HardnessRockwell C45
Length3/8"
MaterialAlloy Steel
Point TypeOval
System Of MeasurementImperial
Thread Size#10-24
Thread TypeCoarse
Head TypeHeadless
Material Quality StandardsASTM F912
Overall Length3/8"
Point MaterialAlloy Steel
Thread Fit3A

Shipping Info:

Ship weight (kg) 0.0891
Ship height (cm)0.51
Ship length (cm)6.86
Ship width (cm)6.35
HS code7318156040
Country of OriginTW

Product Variants

ProductModelThread SizeDrive SizeHardnessDecimal EquivalentDrive TypeClassThread TypePkg. Qty.Price
APPROVED VENDOR U07845.013.0025 Socket Set Screw Oval 6-32 x 1/4 - PK100 | AB8FYX 25J764 U07845.013.0025#6-321/16"Rockwell C450.138"Hex SocketClass 3ACoarse100€18.50
APPROVED VENDOR U07845.013.0031 Socket Set Screw Oval 6-32 x 5/16 - PK100 | AB8FYY 25J765 U07845.013.0031#6-321/16"Rockwell C450.138"Hex SocketClass 3ACoarse100€20.31
APPROVED VENDOR U07845.013.0037 Socket Set Screw Oval 6-32 x 3/8 - PK100 | AB8FYZ 25J766 U07845.013.0037#6-321/16"Rockwell C450.138"Hex SocketClass 3ACoarse100€25.46
APPROVED VENDOR U07845.016.0018 Socket Set Screw Oval 8-32 x 3/16 - PK100 | AB8FZA 25J767 U07845.016.0018#8-325/64"Rockwell C450.164"Hex SocketClass 3ACoarse100€19.99
APPROVED VENDOR U07845.016.0025 Socket Set Screw Oval 8-32 x 1/4 - PK100 | AB8FZB 25J768 U07845.016.0025#8-325/64"Rockwell C450.164"Hex SocketClass 3ACoarse100€21.05
APPROVED VENDOR U07845.016.0050 Socket Set Screw Oval 8-32 x 1/2 - PK100 | AB8FZC 25J769 U07845.016.0050#8-325/64"Rockwell C450.164"Hex SocketClass 3ACoarse100€31.90
APPROVED VENDOR U07845.019.0018 Socket Set Screw Oval 10-24 x 3/16 - PK100 | AB8FZD 25J770 U07845.019.0018#10-243/32"Rockwell C450.19"Hex SocketClass 3ACoarse100€24.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U07845.019.0037 Socket Set Screw, 10-24 Thread Size, Plain, 3/8 In Lg., 3/32 In Drive Size, Oval, 100 Pk
€32.54 /unit