LABCONCO 69103-00 Filter Cells 36 Inch Width PK2 | AJ2KQL 9HZ25

LABCONCO 69103-00 Filter Cells 36 Inch Width PK2

Item: AJ2KQL Model: 69103-00Cross Ref: 9HZ25
In Stock

Get it by Tuesday, Jun 17

€5,826.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter Cells
Nominal Width36"
TypeAcid Gas
Compatible With Grainger Part Number9THF5
Compatible With Manufacturer Model Number6963XXX
Compatible With Product TypeParamount Duet Filtered Enclosures, Paramount Filtered Enclosures
Filter EfficiencyVaries by Chemical
Filter TypeCarbon
For Nominal Width6 ft.
For Use WithParamount Duet Filtered Enclosures (Pre 9/2008), Paramount Filtered Enclosures (Pre 9/2008)
Nominal Depth16"
Nominal Height4 3/8"
Overall Depth16"
Overall Height4 3/8"
Overall Width24 3/4"
Product TypeFilter

Shipping Info:

Ship weight (kg) 40.5004
Ship height (cm)50.8
Ship length (cm)53.34
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelTypeNominal WidthNominal DepthNominal HeightPkg. Qty.Price
LABCONCO 3923400 Filter Cells 18 Inch Width 2-1/9 Inch Height | AJ2KNP 9AK54 3923400Organic Carbon18"18"2 1/8"1€563.30
LABCONCO 69104-00 Filter Cells 36 Inch Width PK2 | AJ2KRL 9MGR3 69104-00Organic Vapor36"--2€3,124.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 69103-00 Filter Cells 36 Inch Width PK2
€5,826.20 /unit