LABCONCO 5220230 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width | CR8LHK

LABCONCO 5220230 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width

Item: CR8LHK Model: 5220230Cross Ref: 26ZX59
In Stock

Get it by Thursday, Jun 12

€18,274.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlovebox
Chamber Volume13 cu. ft.
Height40"
IncludesChemical Resistant Phenolic Core Work Surface And Neoprene Gloves - Size 9-3/4
Length31 5/8"
MaterialPowder Coated Steel
Number Of Ports2
Width52 3/4"

Shipping Info:

Ship weight (kg) 126
Ship height (cm)101.6
Ship length (cm)80.33
Ship width (cm)133.99
Country of OriginUS

Product Variants

ProductModelHeightMaterialNumber Of PortsChamber VolumePrice
LABCONCO 5065010 Glovebox, 2 Ports, Fiberglass Liner, 31 Inch Length, 63 7/8 Inch Width, 45 3/4 Inch Height | CR8LHC 506501045 3/4"Fiberglass Liner2-€31,428.35
RFQ
LABCONCO 5060010 Glovebox, 2 Ports, Fiberglass Liner, 34 2/5 Inch Length, 63 7/8 Inch Width | CR8LHD 506001045 3/4"Fiberglass Liner2-€31,361.75
RFQ
LABCONCO 5080010 Glovebox, 2 Ports, Fiberglass Liner, 34 2/5 Inch Length, 63 7/8 Inch Width | CR8LHE 508001045 3/4"Fiberglass Liner2-€42,350.66
RFQ
LABCONCO 5080060 Glovebox, 2 Ports, Fiberglass Liner, 34 2/5 Inch Length, 63 7/8 Inch Width | CR8LHF 508006045 3/4"Fiberglass Liner2-€55,507.52
RFQ
LABCONCO 5220200 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width | CR8LHG 522020040"Powder Coated Steel213 cu. ft.€15,790.69
LABCONCO 5220131 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width | CR8LHH 522013140"Powder Coated Steel213 cu. ft.€14,819.21
LABCONCO 5220231 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width | CR8LHJ 522023140"Powder Coated Steel213 cu. ft.€15,910.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 5220230 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width
€18,274.79 /unit