LABCONCO 5080010 Glovebox, 2 Ports, Fiberglass Liner, 34 2/5 Inch Length, 63 7/8 Inch Width | CR8LHE

LABCONCO 5080010 Glovebox, 2 Ports, Fiberglass Liner, 34 2/5 Inch Length, 63 7/8 Inch Width

Item: CR8LHE Model: 5080010Cross Ref: 6MGP0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€48,882.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlovebox
Height45 3/4"
IncludesAuto-Pressure Controller, Four Manual Valves, Interior Elec. Duplex, Interior Pass-Thru Plug, One Pair Size 9-3/4 Neoprene Gloves, Pressure Relief Bubbler
Length34 2/5"
MaterialFiberglass Liner
Number Of Ports2
Width63 7/8"
Current10A
Display TypeLCD
Internal Working Width35"
Liner MaterialFiberglass
Overall Height45 3/4"
Overall Length5.25 ft.
Overall Width34 3/8"
Power SourceCorded
Product TypeGlove Box
StandardsCAN/CSA C22.2 NO. 1010.1, ETL, UL 3101-1/61010-1
Viewing Window Height27 5/8"
Viewing Window Width36"
Voltage100/115V

Shipping Info:

Ship weight (kg) 225
Ship height (cm)116.21
Ship length (cm)87.38
Ship width (cm)162.24
Country of OriginUS

Product Variants

ProductModelHeightMaterialNumber Of PortsChamber VolumePrice
LABCONCO 5065010 Glovebox, 2 Ports, Fiberglass Liner, 31 Inch Length, 63 7/8 Inch Width, 45 3/4 Inch Height | CR8LHC 506501045 3/4"Fiberglass Liner2-€31,428.35
RFQ
LABCONCO 5060010 Glovebox, 2 Ports, Fiberglass Liner, 34 2/5 Inch Length, 63 7/8 Inch Width | CR8LHD 506001045 3/4"Fiberglass Liner2-€31,361.75
RFQ
LABCONCO 5080060 Glovebox, 2 Ports, Fiberglass Liner, 34 2/5 Inch Length, 63 7/8 Inch Width | CR8LHF 508006045 3/4"Fiberglass Liner2-€55,507.52
RFQ
LABCONCO 5220200 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width | CR8LHG 522020040"Powder Coated Steel213 cu. ft.€15,790.69
LABCONCO 5220131 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width | CR8LHH 522013140"Powder Coated Steel213 cu. ft.€14,819.21
LABCONCO 5220231 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width | CR8LHJ 522023140"Powder Coated Steel213 cu. ft.€15,910.98
LABCONCO 5220230 Glovebox, 2 Ports, Powder-Coated Steel, 31 5/8 Inch Length, 52 3/4 Inch Width | CR8LHK 522023040"Powder Coated Steel213 cu. ft.€15,910.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 5080010 Glovebox, 2 Ports, Fiberglass Liner, 34 2/5 Inch Length, 63 7/8 Inch Width
€48,882.50 /unit