Flat Shipping

Flat Shipping at €24.99 + VAT

LABCONCO 4577300 Microbiology Accessory Kit | CR8KGE

LABCONCO 4577300 Microbiology Accessory Kit

Item: CR8KGE Model: 4577300Cross Ref: 61VD49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,400.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAccessory Kit
Accessory TypeMicrobiology Accessory Kit
ConstructionStainless Steel
Depth21"
FeaturesOutfits Steamscrubber Glassware Washer To Produce Contaminate Free Labware Necessary To Completing Microbiological Processes And Workflows
Grade304
Height12"
Includes(10) 12 mm Culture Tube Insert With Retainter Top (4573600), (15) 18 mm Culture Tube Insert (4573700) With Retainer Top (4573900), (2) 48 Pin Inserts (4574200)
Width10"
MaterialStainless Steel
Overall Depth21"
Overall Height12"
Overall Width10"
Product SubtypeMicrobiology Accessory Kit

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)30.48
Ship length (cm)53.34
Ship width (cm)25.4
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 4577300 Microbiology Accessory Kit
€3,400.09 /unit