Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FB3HEXB5811112P5 Hex Head Cap Screw 5/8-11x1-1/2 Stainless Steel Non Grade NL-19 PK5 | AH7CDR 36RH52

FOREVERBOLT FB3HEXB5811112P5 Hex Head Cap Screw, 5/8 In - 11 Thread Size, SS, 1 1/2 In Lg., 15/16 In Head Wd., 5 Pk

Item: AH7CDR Model: FB3HEXB5811112P5Cross Ref: 36RH52
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishNL-19
GradeGrade 316
HardnessRockwell B80
Head Height25/64"
Head TypeHex
Head Width15/16"
Length1 1/2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length1 1/2"
Thread Size5/8"-11
Thread StyleFully Threaded
Thread TypeCoarse
DriveHex
Drive Size15/16"
Fastener Length1 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade A4
Minimum Thread Length1 1/2"
Overall Length1 1/2"
Rockwell HardnessHRB80
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.414
Ship height (cm)2.54
Ship length (cm)10.16
Ship width (cm)6.35
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FOREVERBOLT FB3HEXB58112P5 Hex Head Cap Screw 5/8-11x2 Stainless Steel Non Grade NL-19(R) PK5 | AH7CDV 36RH55 FB3HEXB58112P5Fully ThreadedRight HandHexRockwell B805/8"-11Stainless SteelNL-19Coarse5€39.71
FOREVERBOLT FB3HEXB5811212P5 Hex Head Cap Screw 5/8-11x2-1/2 Stainless Steel Non Grade NL-19 PK5 | AH7CDY 36RH58 FB3HEXB5811212P5Partially ThreadedRight HandHexRockwell B805/8"-11Stainless SteelNL-19Coarse5€46.84
FOREVERBOLT FB3HEXB5811234P5 Hex Head Cap Screw 5/8-11x2-3/4 Stainless Steel Non Grade NL-19 PK5 | AH7CEA 36RH60 FB3HEXB5811234P5Partially ThreadedRight HandHexRockwell B805/8"-11Stainless SteelNL-19Coarse5€49.96
FOREVERBOLT FB3HEXB58113P5 Hex Head Cap Screw 5/8-11x3 Stainless Steel Non Grade NL-19(R) PK5 | AH7CEC 36RH62 FB3HEXB58113P5Partially ThreadedRight HandHexRockwell B805/8"-11Stainless SteelNL-19Coarse5€54.42
FOREVERBOLT FB3HEXB5811312P5 Hex Head Cap Screw 5/8-11x3-1/2 Stainless Steel Non Grade NL-19 PK5 | AH7CEE 36RH64 FB3HEXB5811312P5Partially ThreadedRight HandHexRockwell B805/8"-11Stainless SteelNL-19Coarse5€73.17
FOREVERBOLT FB3HEXB58116 Hex Head Cap Screw 5/8-11x6 Stainless Steel Non Grade NL-19(R) | AH7CEG 36RH66 FB3HEXB58116Partially ThreadedRight HandHexRockwell B805/8"-11Stainless SteelNL-19Coarse1€27.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FB3HEXB5811112P5 Hex Head Cap Screw, 5/8 In - 11 Thread Size, SS, 1 1/2 In Lg., 15/16 In Head Wd., 5 Pk
€42.40 /unit