LABCONCO 3950301 Filtered Enclosure 115V Steel | AF8GGH 26KJ34

LABCONCO 3950301 Filtered Enclosure 115V Steel

Item: AF8GGH Model: 3950301Cross Ref: 26KJ34
In Stock

Get it by Monday, Jun 16

€12,192.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiltered Enclosure
Ac Voltage115V AC
Depth36"
Filter TypeHEPA
Height36.094"
Inside Height22.703"
Inside Length23.406"
Inside Width33.609"
MaterialSteel
Number Of Filters Required1
Opening Size9.406"
Overall Height36.094"
Overall Length36"
Overall Width24"
Width24"
Air Flow220 CFM
Air Flow Monitor IncludedYes
AssemblyUnassembled
Base/stand IncludedNot Required
Blower IncludedYes
Blower TypeStandard
ColorGray
Display TypeAnalog
For Use WithPowders And Particulates
Frequency50/60 Hz
Housing FinishEpoxy Coated
Housing MaterialAluminum
Includes8 ft. Cord
Interior Height22 3/4"
Interior Length23 3/8"
Interior Width33 5/8"
Lighting TypeFluorescent
Number Of Electrical Duplexes0
Opening Height9 3/8"
Opening Width33 5/8"
Overall Depth29"
Product TypeFiltered Balance Enclosure
Protection TypePersonnel
Sash Opening Height9 3/8"
Sash Opening Width33 5/8"
SeriesXPert Filtered Balance System
StandardsANSI Z9.5, CAN/CSA C22.2, ETL, MODIFIED ASHRAE 110, SEFA 1, UL
Voltage100-115V AC
Work Surface IncludedNo (Required)

Shipping Info:

Ship weight (kg) 103.5
Ship height (cm)91.69
Ship length (cm)91.44
Ship width (cm)60.96
HS code8421398015

Product Variants

ProductModelOverall WidthOverall HeightDepthHeightNumber Of Filters RequiredOverall LengthOpening SizeInside WidthPrice
LABCONCO 3950200 Filtered Enclosure 115V Steel | AF8GCK 26KJ30 395020029"37.094"24"37.094"124"9.406"21.609"€8,119.96
LABCONCO 3950201 Filtered Enclosure 115V Steel | AF8GCL 26KJ31 395020129"37.094"24"37.094"124"9.406"21.609"€9,279.53
LABCONCO 3950202 Filtered Enclosure 115V Steel | AF8GGF 26KJ32 395020229"37.094"24"37.094"124"9.406"21.609"€11,345.71
LABCONCO 3950300 Filtered Enclosure 115V Steel | AF8GGG 26KJ33 395030024"36.094"36"36.094"136"9.406"33.609"€8,848.05
LABCONCO 3950302 Filtered Enclosure 115V Steel | AF8GGJ 26KJ35 395030224"36.094"36"36.094"136"9.406"33.609"€12,075.83
LABCONCO 3950400 Filtered Enclosure 115V Steel | AF8GHR 26KJ36 395040029"37.094"48"37.094"148"9.406"45.609"€9,724.52
LABCONCO 3950401 Filtered Enclosure 115V Steel | AF8GHT 26KJ37 395040129"37.094"48"37.094"148"9.406"45.609"€10,982.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 3950301 Filtered Enclosure 115V Steel
€12,192.81 /unit