LABCONCO 3946501 Filtered Enclosure 115V Steel | AF8GJU 26KJ61

LABCONCO 3946501 Filtered Enclosure 115V Steel

Item: AF8GJU Model: 3946501Cross Ref: 26KJ61
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€19,293.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiltered Enclosure
Ac Voltage115V AC
Air Flow290 CFM
Depth60"
Filter TypeHEPA
Height49.609"
Inside Height32"
Inside Length23.406"
Inside Width57.609"
MaterialSteel
Number Of Filters Required2
Opening Size12"
Overall Height49.609"
Overall Length60"
Overall Width29"
Width29"

Shipping Info:

Ship weight (kg) 218.25
Ship height (cm)125.98
Ship length (cm)152.4
Ship width (cm)73.66
HS code8421398015

Product Variants

ProductModelOverall WidthOverall HeightDepthHeightNumber Of Filters RequiredOverall LengthOpening SizeInside WidthPrice
LABCONCO 3950200 Filtered Enclosure 115V Steel | AF8GCK 26KJ30 395020029"37.094"24"37.094"124"9.406"21.609"€8,119.96
LABCONCO 3950201 Filtered Enclosure 115V Steel | AF8GCL 26KJ31 395020129"37.094"24"37.094"124"9.406"21.609"€9,279.53
LABCONCO 3950202 Filtered Enclosure 115V Steel | AF8GGF 26KJ32 395020229"37.094"24"37.094"124"9.406"21.609"€11,345.71
LABCONCO 3950300 Filtered Enclosure 115V Steel | AF8GGG 26KJ33 395030024"36.094"36"36.094"136"9.406"33.609"€8,848.05
LABCONCO 3950301 Filtered Enclosure 115V Steel | AF8GGH 26KJ34 395030124"36.094"36"36.094"136"9.406"33.609"€10,400.06
LABCONCO 3950302 Filtered Enclosure 115V Steel | AF8GGJ 26KJ35 395030224"36.094"36"36.094"136"9.406"33.609"€12,075.83
LABCONCO 3950400 Filtered Enclosure 115V Steel | AF8GHR 26KJ36 395040029"37.094"48"37.094"148"9.406"45.609"€9,724.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 3946501 Filtered Enclosure 115V Steel
€19,293.64 /unit