LABCONCO 3030002 Laboratory Hood, 30 Inch Width, 48 Inch Ht, Vapor Proof, 115V | CR8LKK

LABCONCO 3030002 Laboratory Hood, 30 Inch Width, 48 Inch Height, Vapor Proof, 115V

Item: CR8LKK Model: 3030002Cross Ref: 56JV24
In Stock

Get it by Tuesday, Jun 17

€8,594.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Hood
Air Flow Rate100 FPM
ColorGlacier White
Depth30 1/4"
Height48"
Length30"
Mfr. SeriesFiberglass 30 Series
TypeVapor Proof
Voltage115V
Width30"
Air FlowBy Pass
Air Flow Monitor IncludedNo
AssemblyFully Assembled
Base/stand IncludedNo
Base/stand IncludedNot Required
Base/stand IncludedNo-Base/Stand Required
Base/stand RequiredBase/Stand Required
Blower IncludedNo-Blower Required
Blower IncludedNot Required
Blower IncludedNo
Blower RequiredBlower Required
Current1A
Display TypeDigital
For Use WithGeneral Chemistry
Frequency60 Hz
Housing FinishPowder Coated
Housing MaterialSteel
IncludesVapor Proof Incandescent
Interior Height30"
Interior Length25"
Interior Width11 5/8"
Lighting TypeIncandescent
Number Of Electrical Duplexes1
Overall Depth30 1/4"
Overall Height4 ft.
Overall Width30"
PhaseSingle
Product TypeLight Duty Ducted Fume Hood
Protection TypePersonnel
Sash Movement DirectionVertical
Sash Opening Height20"
Sash Opening Width22 3/4"
SeriesFiberglass 30
StandardsANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, ETL LISTED, NFPA 45, SEFA 1, UL
Work Surface IncludedNo (Required)
Work Surface IncludedNo
Work Surface RequiredWork Surface Required

Shipping Info:

Ship weight (kg) 94.5
Ship height (cm)121.92
Ship length (cm)76.2
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelHeightVoltageDepthColorTypeAir Flow RateNumber Of SpeedsDuct WidthPrice
LABCONCO 332391011 BiosCabinet, 230V | CR8KGN 33239101161.703"230V------€18,767.06
RFQ
LABCONCO 322391011 BiosCabinet, 230V, Cell Logic+ | CR8KGP 32239101161.703"230V------€18,435.64
RFQ
LABCONCO 322391111 BiosCabinet, 230V, Cell Logic+ | CR8KGQ 32239111161.703"230V------€19,444.11
RFQ
LABCONCO 332391111 BiosCabinet, 230V, Cell Logic+ | CR8KGR 33239111161.703"230V------€19,761.28
RFQ
LABCONCO 323481011 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V | CR8KGT 32348101172.609"230V31.203"Glacier White--Variable10"€28,696.66
LABCONCO 333481111 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V, Variable Speeds | CR8KGU 33348111172.609"230V31.203"White--Variable10"€30,105.12
LABCONCO 333481011 BiosCabinet, 54.3125 Inch Width, 72 39/64 Inch Height, 230V, Variable Speeds, 50/60 | CR8KGV 33348101172.609"230V31.203"White--Variable10"€29,023.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 3030002 Laboratory Hood, 30 Inch Width, 48 Inch Height, Vapor Proof, 115V
€8,594.21 /unit