LABCONCO 120600001 Protector Hood Glacier White 72 Inch Width 115V | AH8XEV 39AU78

LABCONCO 120600001 Protector Hood Glacier White 72 Inch Width 115V

Item: AH8XEV Model: 120600001Cross Ref: 39AU78
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€36,987.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtector Hood
ColorWhite
Depth31.688"
Height59"
MountBenchtop
MountingBench Top
Number Of Speeds0
Width72"
Air FlowBy Pass
Air Flow Monitor IncludedNo
Base/stand IncludedNo-Base/Stand Required
Base/stand IncludedNot Required
Base/stand IncludedNo
Base/stand RequiredBase/Stand Required
Blower IncludedNo
Blower IncludedNot Required
Blower IncludedNo-Blower Required
Blower RequiredBlower Required
Current10A
Display TypeDigital
For Use WithRadioisotope
Frequency50/60 Hz
Housing FinishPowder Coated
Housing MaterialSteel
Includes(2) Pre-Plumbed Service Fixtures, By-Pass Block, Pre-Wired T8 Fluorescent Lighting, Tempered Safety Glass Vertical-Rising Sash
Interior Height42 1/8"
Interior Length5 1/8 ft.
Interior Width23", 29"
Lighting TypeLED
Number Of Electrical Duplexes1
Overall Depth31 3/4"
Overall Height4.875 ft.
Overall Width6 ft.
PhaseSingle
Product TypeRadioisotope Hood
Protection TypePersonnel
Sash Movement DirectionVertical
Sash Opening Height28"
Sash Opening Width5.25 ft.
SeriesProtector
StandardsANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 NO 61010.1, CFR 29, PART 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Voltage115V AC
Work Surface IncludedYes
Work Surface MaterialStainless Steel
Work Surface RequiredWork Surface Required

Shipping Info:

Ship weight (kg) 380.25
Ship height (cm)198.12
Ship length (cm)111.76
Ship width (cm)203.2
Country of OriginUS

Product Variants

ProductModelDepthHeightColorNumber Of SpeedsMountMountingPrice
LABCONCO 120400021 Protector Hood Benchtop 48 Inch Width 230V | AH8XDF 39AU41 12040002131.688"59"White-BenchtopBench Top€26,490.44
RFQ
LABCONCO 130410021 Protector Hood Benchtop 48 Inch Width 60 Hz | AH8XDG 39AU42 13041002137.688"59"White-BenchtopBench Top€29,401.54
RFQ
LABCONCO 120410001 Protector Hood Benchtop 48 Inch Width 115V | AH8XDH 39AU43 12041000137.688"59"White-BenchtopBench Top€27,482.43
RFQ
LABCONCO 120510021 Protector Hood Benchtop 60 Inch Width 230V | AH8XDK 39AU45 12051002137.688"59"White-BenchtopBench Top€30,908.44
RFQ
LABCONCO 120510000 Protector Hood Benchtop 60 Inch Width 115V | AH8XDN 39AU48 12051000037.688"59"White-BenchtopBench Top€28,433.67
RFQ
LABCONCO 130610021 Protector Hood Benchtop 72 Inch Width 230V | AH8XDQ 39AU50 13061002137.688"59"White-BenchtopBench Top€38,555.14
RFQ
LABCONCO 120500020 Protector Hood Benchtop 60 Inch Width 60 Hz | AH8XDT 39AU52 12050002031.688"59"White-BenchtopBench Top€27,309.45
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 120600001 Protector Hood Glacier White 72 Inch Width 115V
€36,987.60 /unit