LABCONCO 112637002 Laboratory Hood Floor 72 Inch Width 115V 60 Hz | AH8XGW 39AV26

LABCONCO 112637002 Laboratory Hood Floor 72 Inch Width 115V 60 Hz

Item: AH8XGW Model: 112637002Cross Ref: 39AV26
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€30,799.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Hood
ColorWhite
Depth55.688"
Height95"
MountFloor
MountingFloor Mount
Number Of Speeds0
Width72"
Air FlowBy Pass
Air Flow Monitor IncludedNo
AssemblyUnassembled
Base/stand IncludedNo
Blower IncludedNo
Blower IncludedNo-Blower Required
Blower IncludedNot Required
Blower RequiredBlower Required
Current10A
Display TypeDigital
Face Velocity With Sash @ 62.5% Open100 FPM
For Use WithGeneral Chemistry
Frequency60 Hz
Housing FinishPowder Coated
Housing MaterialSteel
IncludesVertical Rising Sash
Interior Height84"
Interior Length5.25 ft.
Interior Width46 3/4"
Lighting TypeLED
Number Of Electrical Duplexes1
Overall Depth55 3/4"
Overall Height7 7/8 ft.
Overall Width6 ft.
PhaseSingle
Product TypeFloor-Mounted Hood
Protection TypePersonnel
Sash Movement DirectionVertical
Sash Opening Height5.25 ft.
Sash Opening Width5.25 ft.
SeriesProtector XL
StandardsANSI Z9.5, ASHRAE 110, ASTM E84-09C, CAN/CSA C22.2 NO 61010.1, CFR 29, PART 1910, SEFA 1, SEFA 8, UL 1805, UL 61010-1
Voltage115V AC
Work Surface IncludedNo
Work Surface MaterialFRP

Shipping Info:

Ship weight (kg) 450
Ship height (cm)165.1
Ship length (cm)157.48
Ship width (cm)203.2
Country of OriginUS

Product Variants

ProductModelDepthHeightColorNumber Of SpeedsTypeMountMountingAir Flow RatePrice
LABCONCO 112216002 Laboratory Hood Floor 192 Inch Width 115V | AH8XDZ 39AU59 11221600237.688"95"White--FloorFloor Mount-€46,906.87
RFQ
LABCONCO 112226002 Laboratory Hood Floor 192 Inch Width 60 Hz | AH8XEB 39AU61 11222600243.688"95"White--FloorFloor Mount-€48,153.00
RFQ
LABCONCO 112617002 Laboratory Hood Floor 72 Inch Width 115V | AH8XEK 39AU69 11261700237.688"95"White--FloorFloor Mount-€24,982.82
RFQ
LABCONCO 112026002 Laboratory Hood Floor 120 Inch Width 115V 60 Hz | AH8XEN 39AU72 11202600243.688"95"White--FloorFloor Mount-€33,548.16
RFQ
LABCONCO 112827002 Laboratory Hood Floor 96 Inch Width | AH8XEX 39AU80 11282700243.688"95"White--FloorFloor Mount-€30,415.26
RFQ
LABCONCO 112036002 Laboratory Hood Floor 120 Inch Width 115V | AH8XEZ 39AU82 11203600255.688"95"White--FloorFloor Mount-€35,679.94
RFQ
LABCONCO 112627002 Laboratory Hood Floor 72 Inch Width 60 Hz | AH8XFH 39AU90 11262700243.688"95"White--FloorFloor Mount-€26,176.80
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 112637002 Laboratory Hood Floor 72 Inch Width 115V 60 Hz
€30,799.33 /unit