LABCONCO 112827002 Laboratory Hood Floor 96 Inch Width | AH8XEX 39AU80

LABCONCO 112827002 Laboratory Hood Floor 96 Inch Width

Item: AH8XEX Model: 112827002Cross Ref: 39AU80
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€33,996.66 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLaboratory Hood
ColorWhite
Depth43.688"
Height95"
MountFloor
MountingFloor Mount
Number Of Speeds0
Width96"

Shipping Info:

Ship weight (kg) 544.5
Ship height (cm)165.1
Ship length (cm)127
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDepthHeightColorNumber Of SpeedsTypeMountMountingAir Flow RatePrice
LABCONCO 112216002 Laboratory Hood Floor 192 Inch Width 115V | AH8XDZ 39AU59 11221600237.688"95"White--FloorFloor Mount-€46,906.87
RFQ
LABCONCO 112226002 Laboratory Hood Floor 192 Inch Width 60 Hz | AH8XEB 39AU61 11222600243.688"95"White--FloorFloor Mount-€48,153.00
RFQ
LABCONCO 112617002 Laboratory Hood Floor 72 Inch Width 115V | AH8XEK 39AU69 11261700237.688"95"White--FloorFloor Mount-€24,982.82
RFQ
LABCONCO 112026002 Laboratory Hood Floor 120 Inch Width 115V 60 Hz | AH8XEN 39AU72 11202600243.688"95"White--FloorFloor Mount-€33,548.16
RFQ
LABCONCO 112036002 Laboratory Hood Floor 120 Inch Width 115V | AH8XEZ 39AU82 11203600255.688"95"White--FloorFloor Mount-€35,679.94
RFQ
LABCONCO 112627002 Laboratory Hood Floor 72 Inch Width 60 Hz | AH8XFH 39AU90 11262700243.688"95"White--FloorFloor Mount-€26,176.80
RFQ
LABCONCO 112817002 Laboratory Hood Floor Glacier White 115V | AH8XFJ 39AU91 11281700237.688"95"White--FloorFloor Mount-€29,147.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LABCONCO 112827002 Laboratory Hood Floor 96 Inch Width
€33,996.66 /unit