Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FAV7 Wash Bottle Ldpe 4 Oz | AE8RQY

LAB SAFETY SUPPLY 6FAV7 Wash Bottle Ldpe 4 Oz

Item: AE8RQY Model: 6FAV7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWash Bottle
Bottle MaterialLDPE
Cap ColorClear
Cap MaterialPolypropylene
Capacity4 oz.
ColorClear
Diameter48 mm
Height121.5 mm
MouthWide
OpacityTranslucent
VentingNo
AutoclavableNo
Basic MaterialPlastic
Body ColorWhite
Body Diameter48 mm
Body MaterialLDPE
Capacity - Ml125 ml
Capacity - Oz4 fl. oz.
ClarityTranslucent
Closure ColorClear
Closure IncludedYes
Closure MaterialPolypropylene
ImprintingNo Imprinting
Imprinting GroupNo Imprinting or Write On
Mouth SizeNarrow
Overall Height - Metric121.5 mm
Product TypeWash Bottle
Spout StyleIntegrated Spout
Vented/nonventedNonvented

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)12.15
Ship length (cm)4.8
Ship width (cm)4.8
HS code3926909910
Country of OriginIN

Product Details:

    • Wash Bottle Style (Integrated Spout)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 6FAV7 Wash Bottle Ldpe 4 Oz
€3.18 /unit