Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 2WV79 Nipple 4 x Close Black Welded Steel | AC3WAY

APPROVED VENDOR 2WV79 Nipple 4 x Close Black Welded Steel

Item: AC3WAY Model: 2WV79
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€53.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClose Pipe Nipple
Basic Connection TypeThreaded At Both Ends
Body MaterialSteel
Length2 7/8"
Max. Pressure300 psi @ 150°F
Max. Steam Pressure150 psi
Outside Dia.4 1/2"
Pipe Size4"
Schedule40
Seamless/weldedWelded
Wall Thickness0.237"
ApplicationAir, Natural Gas, Non-Potable Water, Oil, Steam
Finish/coatingBlack
Manufacture LocationGlobally Sourced
MaterialSteel
Nominal Pipe Size4"
Outside Diameter4 1/2"
Overall Length2 7/8"
Pipe Weld TypeElectric Resistance Weld
Side A Thread TypeNPT
Side B Connection TypeClose Thread
Side B GenderMale
Side B Thread TypeNPT
StandardsASTM A53, ASTM A733
Thread ConfigurationFully Threaded

Shipping Info:

Ship weight (kg) 1.0665
Ship height (cm)11.43
Ship length (cm)7.62
Ship width (cm)11.43
HS code7307995015
Country of OriginCN

Product Variants

ProductModelPipe SizeOutside Dia.Wall ThicknessScheduleMax. PressureSeamless/weldedBody MaterialMax. Steam PressurePrice
APPROVED VENDOR 2WV63 Nipple 2 1/2 x Close Black Welded Steel | AC3WAF 2WV631 1/2"1.9"0.203"40300 psi @ 150°FWeldedSteel150 psi€19.15
APPROVED VENDOR 5P605 Nipple 1/8 x Close Black Welded Steel | AE4ZBG 5P6051/8"0.391"0.062"40300 psi @ 150°FWeldedSteel150 psi€1.25
APPROVED VENDOR 5P619 Nipple 1/4 x Close Black Welded Steel | AE4ZBX 5P6191/4"0.531"0.078"40300 psi @ 150°FWeldedSteel150 psi€2.34
APPROVED VENDOR 5P633 Nipple 3/8 x Close Black Welded Steel | AE4ZCM 5P6333/8"0.672"0.078"40300 psi @ 150°FWeldedSteel150 psi€2.34
APPROVED VENDOR 5P650 Nipple 1/2 x Close Black Welded Steel | AE4ZDD 5P6501/2"0.828"0.094"40300 psi @ 150°FWeldedSteel150 psi€2.08
APPROVED VENDOR 5P667 Nipple 3/4 x Close Black Welded Steel | AE4ZDX 5P6673/4"1.047"0.109"40300 psi @ 150°FWeldedSteel150 psi€2.38
APPROVED VENDOR 5P684 Nipple 1 x Close Black Welded Steel | AE4ZEQ 5P6841"1.312"1/8"40300 psi @ 150°FWeldedSteel150 psi€3.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 2WV79 Nipple 4 x Close Black Welded Steel
€53.36 /unit