Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FAN1 Bottle 125 Ml 4 Ounce Wide Mouth - Pack Of 12 | AE8RNY

LAB SAFETY SUPPLY 6FAN1 Bottle 125 Ml 4 Ounce Wide Mouth - Pack Of 12

Item: AE8RNY Model: 6FAN1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialPlastic
Body ColorTranslucent
Body MaterialLDPE
Capacity125 mL
Closure ColorTranslucent
Closure MaterialPolypropylene
Diameter50 mm
Graduation RangeNo Graduations
Height99 mm
MouthWide
Screw Closure Size38 mm to 415 mm
ShapeRound
AutoclavableNo
Autoclavable MaterialNot Autoclavable
BenefitsHigh Impact Strength And Flexible
Body Diameter50 mm
Bottle TypeReagent
Cap Size (mm - Thread)38 mm to 415 mm
Capacity - Ml125 ml
Capacity - Oz4 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialUnlined
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedNo
Mouth SizeWide
Overall Height99 mm
Pre-cleanedNone
RigidityFlexible
Special FeaturesLeak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Sterile/non-sterileNon-Sterile
Strong And Concentrated Acid ResistanceGood
Temperature Range-76°C to +76°C
Weak Or Dilute Acid ResistanceExcellent

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)9.9
Ship length (cm)5
Ship width (cm)5
HS code3926909910
Country of OriginIN

Product Variants

ProductModelBody MaterialHeightCapacityScrew Closure SizeBasic MaterialBody ColorClosure MaterialShapePkg. Qty.Price
APPROVED VENDOR 6FAL9 Bottle 30 Ml 1 Ounce Wide Mouth - Pack Of 12 | AE8RNW 6FAL9LDPE63 mm30 mL28 mm to 415 mmPlasticTranslucentPolypropyleneRound12€30.18
APPROVED VENDOR 6FAN0 Bottle 60 Ml 2 Ounce Wide Mouth - Pack Of 12 | AE8RNX 6FAN0LDPE86 mm60 mL28 mm to 415 mmPlasticTranslucentPolypropyleneRound12€16.23
APPROVED VENDOR 6FAN2 Bottle 250 Ml 8 Ounce Wide Mouth - Pack Of 12 | AE8RNZ 6FAN2Low Density Polyethylene131 mm250 mL43 mm to 415 mmPlasticTranslucentPolypropyleneRound12€51.48
APPROVED VENDOR 6FAN3 Bottle 500 Ml 16 Ounce Wide Mouth - Pack Of 12 | AE8RPA 6FAN3LDPE168 mm500 mL53 mm to 415 mmPlasticTranslucentPolypropyleneRound12€106.25
APPROVED VENDOR 6FAR3 Bottle 15 Ml 0.5 Ounce Narrow Mouth - Pack Of 12 | AE8RPX 6FAR3LDPE60 mm15 mL20 mm to 415 mmPlasticTranslucentPolypropyleneRound12€18.68
APPROVED VENDOR 6FAR4 Bottle 30 Ml 1 Ounce Narrow Mouth - Pack Of 12 | AE8RPY 6FAR4LDPE62 mm30 mL20 mm to 415 mmPlasticTranslucentPolypropyleneRound12€18.74
APPROVED VENDOR 6FAR5 Bottle 60 Ml 2 Ounce Narrow Mouth - Pack Of 12 | AE8RPZ 6FAR5LDPE85 mm60 mL20 mm to 415 mmPlasticTranslucentPolypropyleneRound12€33.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 6FAN1 Bottle 125 Ml 4 Ounce Wide Mouth - Pack Of 12
€42.51 /unit