Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 3UCP3 Wide-mouth Jars 120ml/4 Ounce - Pack Of 12 | AD2UAA

LAB SAFETY SUPPLY 421135 Wide-mouth Jars 120ml/4 Ounce - Pack Of 12

Item: AD2UAA Model: 421135Cross Ref: 3UCP3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€81.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialPlastic
Body ColorTranslucent
Body MaterialPolypropylene
Closure ColorBlack
Closure MaterialPolypropylene
Diameter70 mm
Graduation RangeNo Graduations
Height60 mm
MouthWide
Screw Closure Size70 mm
ShapeRound
AutoclavableYes
Body Diameter70 mm
Capacity - Ml120 ml
Capacity - Oz4 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialUnlined
Closure TypeScrew On
Mouth SizeWide
Overall Height60 mm
Pre-cleanedNone
StandardsFDA, ROHS
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)6
Ship length (cm)7
Ship width (cm)7
HS code3923300090
Country of OriginUS

Product Details:

    • Special Features: Autoclavable with White Screw Top Closure

Product Variants

ProductModelShapeHeightScrew Closure SizeCapacityBasic MaterialBody MaterialClosure MaterialBody ColorPkg. Qty.Price
LAB SAFETY SUPPLY 32V496 Jars With Cap 125ml Polypropylene - Pack Of 12 | AC6CMM 32V496Round2.874"70 mm125 mLPlasticPolypropylenePolypropylene-12€44.02
LAB SAFETY SUPPLY 32V497 Jars With Cap 250ml Polypropylene - Pack Of 12 | AC6CMN 32V497Round4.685"70 mm250 mLPlasticPolypropylenePolypropylene-12€63.89
LAB SAFETY SUPPLY 32V498 Jars With Cap 500ml Polypropylene - Pack Of 6 | AC6CMP 32V498Round3.346"120 mm500 mLPlasticPolypropylenePolypropylene-6€53.00
LAB SAFETY SUPPLY 32V499 Jars With Cap 1000ml Polypropylene - Pack Of 6 | AC6CMQ 32V499Round5.748"120 mm-PlasticPolypropylenePolypropylene-6€71.90
LAB SAFETY SUPPLY 8ZEP6 Wide-mouth Jars Polypropylene 16oz - Pack Of 10 | AF4KUJ 421155Straight Sided4.1"92 mm-PlasticPolypropylenePolypropyleneTranslucent10€68.23
LAB SAFETY SUPPLY 9DHY6 Jar Wide Mouth 250 Ml Polypropylene - Pack Of 10 | AF4NJF 421145Straight Sided2 3/5"92 mm-PlasticPolypropylenePolypropyleneTranslucent10€48.26
LAB SAFETY SUPPLY 9HZN6 Wide Mouth Jar 1200 Ml Plastic Pk5 | AF4RZX 421185Straight Sided5 1/5"123 mm-PlasticPolypropylenePolypropyleneTranslucent5€81.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 421135 Wide-mouth Jars 120ml/4 Ounce - Pack Of 12
€81.04 /unit