Flat Shipping

Flat Shipping at €24.99 + VAT

LAB SAFETY SUPPLY 32V499 Jars With Cap 1000ml Polypropylene - Pack Of 6 | AC6CMQ

LAB SAFETY SUPPLY 32V499 Jars With Cap 1000ml Polypropylene - Pack Of 6

Item: AC6CMQ Model: 32V499
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€80.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJar
Basic MaterialPlastic
Body MaterialPolypropylene
Closure ColorWhite
Closure MaterialPolypropylene
Diameter4.409"
Graduation RangeNo Graduations
Height5.748"
MouthWide
Screw Closure Size120 mm
ShapeRound
AutoclavableYes
Body ColorNatural
Body Diameter111.98 mm
Capacity - Ml1L
Capacity - Oz33.8 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialUnlined
Closure TypeScrew On
Jar TypeSampling
Mouth SizeWide
Overall Height145 mm
Pre-cleanedNone
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 1.1907
Ship height (cm)14.5
Ship length (cm)11.2
Ship width (cm)11.2
HS code3926909910
Country of OriginIN

Product Variants

ProductModelShapeHeightScrew Closure SizeCapacityBasic MaterialBody MaterialClosure MaterialBody ColorPkg. Qty.Price
LAB SAFETY SUPPLY 32V496 Jars With Cap 125ml Polypropylene - Pack Of 12 | AC6CMM 32V496Round2.874"70 mm125 mLPlasticPolypropylenePolypropylene-12€44.02
LAB SAFETY SUPPLY 32V497 Jars With Cap 250ml Polypropylene - Pack Of 12 | AC6CMN 32V497Round4.685"70 mm250 mLPlasticPolypropylenePolypropylene-12€63.89
LAB SAFETY SUPPLY 32V498 Jars With Cap 500ml Polypropylene - Pack Of 6 | AC6CMP 32V498Round3.346"120 mm500 mLPlasticPolypropylenePolypropylene-6€53.00
LAB SAFETY SUPPLY 3UCP3 Wide-mouth Jars 120ml/4 Ounce - Pack Of 12 | AD2UAA 421135Round60 mm70 mm-PlasticPolypropylenePolypropyleneTranslucent12€45.02
LAB SAFETY SUPPLY 8ZEP6 Wide-mouth Jars Polypropylene 16oz - Pack Of 10 | AF4KUJ 421155Straight Sided4.1"92 mm-PlasticPolypropylenePolypropyleneTranslucent10€68.23
LAB SAFETY SUPPLY 9DHY6 Jar Wide Mouth 250 Ml Polypropylene - Pack Of 10 | AF4NJF 421145Straight Sided2 3/5"92 mm-PlasticPolypropylenePolypropyleneTranslucent10€48.26
LAB SAFETY SUPPLY 9HZN6 Wide Mouth Jar 1200 Ml Plastic Pk5 | AF4RZX 421185Straight Sided5 1/5"123 mm-PlasticPolypropylenePolypropyleneTranslucent5€81.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 32V499 Jars With Cap 1000ml Polypropylene - Pack Of 6
€80.99 /unit