L9 440913 Hex Head Cap Screw, 1-1/8-7 Thread Size, Grade 9 | CG8XRR 452J13

L9 440913 452J13 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 5 In Lg., Gr. 9, Yellow Zn Plated

Item: CG8XRR Model: 440913Cross Ref: 452J13
Limited Availability
€921.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishYellow Zinc Plated
GradeGrade 9
HardnessRockwell C38-C42
Head Height25/32"
Head TypeStandard
Head Width1 11/16"
Length5"
MaterialSteel
Min. Thread Length2 1/2"
Proof Load145000 psi
Screw TypeHex Head Cap Screw
System Of MeasurementImperial
Temp. Range-58°F to +400°F
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread Size1 1/8"-7
Thread StylePartially Threaded
Thread TypeCoarse

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

L9 440913 452J13 Hex Head Cap Screw, 1 1/8 In - 7 Thread Size, Steel, 5 In Lg., Gr. 9, Yellow Zn Plated
€921.60 /unit