Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA TPMT221GP CA525 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Gp Chip-Breaker | CR8GEN

KYOCERA TPMT221GP CA525 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Gp Chip-Breaker

Item: CR8GEN Model: TPMT221GP CA525Cross Ref: 53LX30
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.22 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Cast Iron (k) CompatibilityNo
Chip-breaker CodeGP
Chip-breaker StyleOn One Side , Yes
Clearance Angle11°
Coating ProcessChemical vapor deposition
Corner Radius0.016"
Cutting ApplicationTurning
Cutting DirectionNeutral
FeaturesCrack Resistant
For Use WithToolholders, Boring Bars
Hardened (h) CompatibilityNo
Included Angle60°
Inscribed Circle1/4"
Insert ApplicationFinishing
Insert CodeTPMT221
Insert Holding Angle40° to 60.0°
Insert Holding Type40° To 60° Countersink Hole
Insert MaterialCarbide
Insert StyleTPMT
MaterialCarbide
Mounting StyleClamp
Non Ferrous CompatibilityNo
Number Of Cutting Edges3
Primary Material ApplicationSteel
Primary Material Application Iso CodeP
RakeNegative
ShapeTriangle
Stainless CompatibilityNo
Steel CompatibilityYes
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
Thickness1/8"

Shipping Info:

Ship weight (kg) 0.0302
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleInscribed CircleThicknessCorner RadiusPrimary Material ApplicationChip-breaker CodePkg. Qty.Price
KYOCERA TPEH2202MLPPR1535 Triangle Turning Insert | CR8EZX TPEH2202MLPPR1535--------1€31.70
KYOCERA TPMR322HQCA025P Triangle Turning Insert | CR8EZY TPMR322HQCA025P--------10€19.59
KYOCERA TNGG332LBPV720 Triangle Turning Insert | CR8EZZ TNGG332LBPV720--------1€24.56
KYOCERA TPGR222LBTN620 Triangle Turning Insert | CR8FAA TPGR222LBTN620--------1€25.11
KYOCERA TNGG322RCTN610 Triangle Turning Insert | CR8FAB TNGG322RCTN610--------1€14.92
KYOCERA TPM321CA4515 Triangle Turning Insert | CR8FAC TPM321CA4515--------1€16.66
KYOCERA TPGT181505MFPPFPR1535 Triangle Turning Insert | CR8FAD TPGT181505MFPPFPR1535--------1€31.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA TPMT221GP CA525 Triangle Turning Insert, 1/4 Inch Inscribed Circle, Neutral, Gp Chip-Breaker
€11.22 /unit