Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA TNMG332CA320 Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral | CR8GJG

KYOCERA TNMG332CA320 Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral

Item: CR8GJG Model: TNMG332CA320Cross Ref: 53LU65
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Cast Iron (k) CompatibilityYes
Chip-breaker CodeYes
Chip-breaker StyleDouble Sided , Yes
Clearance Angle
Coating ProcessChemical vapor deposition
Corner Radius0.031"
Cutting ApplicationTurning
Cutting DirectionNeutral
FeaturesCrack Resistant
For Use WithToolholders, Boring Bars
Hardened (h) CompatibilityNo
Included Angle60°
Inscribed Circle3/8"
Insert ApplicationRoughing
Insert CodeTNMG332
Insert Holding TypeStraight Hole
Insert MaterialCarbide
Insert StyleTNMG
MaterialCarbide
Mounting StyleClamp
Non Ferrous CompatibilityNo
Number Of Cutting Edges6
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK
RakeNegative
Secondary Material ApplicationCast Iron
Secondary Material Application Iso CodeK
ShapeTriangle
Stainless CompatibilityNo
Steel CompatibilityNo
Super Alloy (s) CompatibilityNo
System Of MeasurementFractional Inch
Thickness0.188"
Through Hole Inside Dia.0.15"
Ansi CodeTNMG332CA320
Chip-breakerYes
Finish - MachiningTiCN+Al2O3+TiN
Iso NumberTNMG160408
Manufacturer GradeCA320
Material - MachiningCarbide
Measurement SystemFractional Inch

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert CodeInsert StyleClearance AngleInscribed CircleThicknessCorner RadiusPrimary Material ApplicationChip-breaker CodePkg. Qty.Price
KYOCERA TPEH2202MLPPR1535 Triangle Turning Insert | CR8EZX TPEH2202MLPPR1535--------1€31.70
KYOCERA TPMR322HQCA025P Triangle Turning Insert | CR8EZY TPMR322HQCA025P--------10€19.59
KYOCERA TNGG332LBPV720 Triangle Turning Insert | CR8EZZ TNGG332LBPV720--------1€24.56
KYOCERA TPGR222LBTN620 Triangle Turning Insert | CR8FAA TPGR222LBTN620--------1€25.11
KYOCERA TNGG322RCTN610 Triangle Turning Insert | CR8FAB TNGG322RCTN610--------1€14.92
KYOCERA TPM321CA4515 Triangle Turning Insert | CR8FAC TPM321CA4515--------1€16.66
KYOCERA TPGT181505MFPPFPR1535 Triangle Turning Insert | CR8FAD TPGT181505MFPPFPR1535--------1€31.70

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA TNMG332CA320 Triangle Turning Insert, 3/8 Inch Inscribed Circle, Neutral
€13.17 /unit