Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA KGBAL16425 Indexable Parting and Grooving Tool Holder, GBA Insert, Square, Shallow Grooving | CR7MXY

KYOCERA KGBAL16425 Indexable Parting and Grooving Tool Holder, Square, Shallow Grooving

Item: CR7MXY Model: KGBAL16425Cross Ref: 170JC0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€240.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrooving Tool Holder
Ansi NumberKGBAL16425
Coolant FedNon Coolant Through , Non-Coolant Through
Cutting ApplicationShallow Grooving
Cutting Depth0.177"
Cutting DirectionLeft Hand
Cutting Height1"
Cutting LocationExternal
FeaturesRake Angle Is Insert Dependent, Smooth Chip Control, Uses Economical Inserts With 3 Cutting Edges
Insert Holding TypeLever Lock
Insert StyleGBA
Overall Length6"
Shank Height1"
Shank MaterialSteel
Shank ShapeSquare
Shank Width1"
Side-to-cutting Tip1 1/4"
Toolholder StyleKGBA
Ansi CodeKGBAL16425
Depth Of Cut0.1770"
Head Length1.0039"
Iso NumberKGBAL16425
Max. Grooving Width0.1299"

Shipping Info:

Ship weight (kg) 0.7875
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting DirectionShank WidthCoolant FedToolholder StyleInsert Holding TypeInsert StyleCutting HeightShank HeightPrice
KYOCERA KGDL3T20C Indexable Parting And Grooving Tool Holder | CR7LYY KGDL3T20CLeft Hand-Non Coolant ThroughKGDScrew ClampingGDG3, GDG4, GDM3, GDM4, GDMS3, GDMS4--€114.53
KYOCERA KGDR3T20C Indexable Parting And Grooving Tool Holder | CR7LZH KGDR3T20CRight Hand-Non Coolant ThroughKGDScrew ClampingGDG3, GDG4, GDM3, GDM4, GDMS3, GDMS4--€118.48
KYOCERA KGDR2T17C Indexable Parting And Grooving Tool Holder | CR7LZL KGDR2T17CRight Hand-Non Coolant ThroughKGDScrew ClampingGDG2, GDG3, GDM2, GDM3, GDMS2, GDMS3--€118.48
KYOCERA KGDR3T10C Indexable Parting And Grooving Tool Holder | CR7LZP KGDR3T10CRight Hand-Non Coolant ThroughKGDScrew ClampingGDG3, GDG4, GDM3, GDM4, GDMS3, GDMS4--€118.48
KYOCERA KGDR5T10C Indexable Parting And Grooving Tool Holder | CR7LZU KGDR5T10CRight Hand-Non Coolant ThroughKGDScrew ClampingGDG5, GDG6, GDM5, GDM6, GDMS5, GDMS6--€114.53
KYOCERA KGBASL2020K2225 Indexable Parting and Grooving Tool Holder, GBA Insert, Square, Shallow Grooving | CR7MXV KGBASL2020K2225Left Hand20 mmNon Coolant ThroughKGBASLever LockGBA20 mm20 mm€213.17
KYOCERA KGBAL163 Indexable Parting and Grooving Tool Holder, GBA Insert, Square, Shallow Grooving | CR7MXW KGBAL163Left Hand1"Non Coolant ThroughKGBALever LockGBA1"1"€217.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA KGBAL16425 Indexable Parting and Grooving Tool Holder, Square, Shallow Grooving
€240.26 /unit