Flat Shipping

Flat Shipping at €24.99 + VAT

KYOCERA DCMT3252HQPV7005 Diamond Turning Insert, Tic+Tin Component, Neutral, 5/32 Inch Thick1/32 Inch Corner Radius | CR8CZL

KYOCERA DCMT3252HQPV7005 Diamond Turning Insert, Tic+Tin Component, Neutral, 5/32 Inch Thick1/32 Inch Corner Radius

Item: CR8CZL Model: DCMT3252HQPV7005Cross Ref: 167TL0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTurning Insert
Chip-breaker CodeHQ
Chip-breaker StyleMedium Finishing , Yes
Clearance Angle
Coating ProcessPVD
Corner Radius0.031"
Cutting ApplicationBack Boring, Copying, External Turning, Finishing
Cutting DirectionNeutral
FeaturesHeat-Resistant Megacoat
FinishMegacoat
General ShapeDiamond
Hole Angle40° to 60°
Hole TypeCountersink Through Hole
Included Angle55°
Inscribed Circle3/8"
Insert Code32.52
Insert Holding TypeScrew
MaterialCermet
Number Of Cutting Edges2
Primary Material ApplicationCast Iron
Primary Material Application Iso CodeK
RakePositive
ShapeDiamond
System Of MeasurementFractional Inch
Thickness5/32"
Ansi CodeDCMT3252HQ
Chip-breakerYes
Finish - MachiningMegacoat
Iso NumberDCMT11T308HQ
Manufacturer GradePV7005
Material - MachiningCermet
Material Grade - MachiningTiC+TiN Component
Measurement SystemFractional Inch
Through Hole Inside Dia.0.1732"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThicknessChip-breaker CodeInsert CodeClearance AngleInscribed CircleCutting DirectionNumber Of Cutting EdgesCorner RadiusPrice
KYOCERA SCMT3251HQTN60 Indexable Drill Bit For Small Holes, Neutral | CR7PUP SCMT3251HQTN60-----Neutral--€12.66
KYOCERA TCMT181505HQTN60 Indexable Drill Bit For Small Holes, Neutral | CR7PUQ TCMT181505HQTN60-----Neutral--€9.69
KYOCERA SCMT3252HQTN60 Indexable Drill Bit For Small Holes, Neutral | CR7PUR SCMT3252HQTN60-----Neutral--€13.13
KYOCERA CCGT32502ELUTN620 Diamond Turning Insert | CR7VXV CCGT32502ELUTN620--------€21.90
KYOCERA CNGG432RTN620 Diamond Turning Insert | CR7VXW CNGG432RTN620--------€29.24
KYOCERA DNMG443SGSW05 Diamond Turning Insert | CR7VXX DNMG443SGSW05--------€33.19
KYOCERA CPMH321HQCA025P Diamond Turning Insert | CR7VXY CPMH321HQCA025P--------€19.78

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KYOCERA DCMT3252HQPV7005 Diamond Turning Insert, Tic+Tin Component, Neutral, 5/32 Inch Thick1/32 Inch Corner Radius
€19.09 /unit