KURIYAMA K7160-20 Pvc Tubing 1.61 Inch Outer Diameter 50 Feet Clear | AC2QFE 2LZE1

KURIYAMA K7160-20 Pvc Tubing 1.61 Inch Outer Diameter 50 Feet Clear

Item: AC2QFE Model: K7160-20Cross Ref: 2LZE1
In Stock

Get it by Wednesday, Jun 11

€564.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReinforced Tubing
Bend Radius5"
ColorClear
Inside Dia.1 1/4"
Length50 ft.
MaterialPVC
Outside Dia.1.61"
Sae Or MetricSAE
Temp. Range+25°F to +150°F
Tensile Strength2175 psi
TypePolyspring
Vacuum Rating29.9 in. hg
Wall Thickness0.18"
ApplicationAir, Beverage, Food, Water
ClarityClear
Fitting CompatibilityBarbed
FlexibilityFlexible
Inside Diameter1 1/4"
Material Trade NamePolyspring
Maximum Vacuum Pressure29.9 in. hg
Outside Diameter1 19/32"
Overall Length50 ft.
ReinforcementSpring Steel Wire
Resistance PropertiesChemical Resistant
Standards3-A, FDA, NSF, NSF 51, ROHS COMPLIANT, UL, USDA, USP CLASS VI
Stripe ColorNo Stripe

Shipping Info:

Ship weight (kg) 11.5335
Ship height (cm)22.86
Ship length (cm)58.42
Ship width (cm)58.42
HS code3917320010
Country of OriginCA

Product Variants

ProductModelInside Dia.Outside Dia.Wall ThicknessVacuum RatingTensile StrengthBend RadiusMaterialTemp. RangePrice
KURIYAMA K7160-04 Tubing 1/4 Idx0.46 Inch Outer Diameter 100 Feet Clear | AB2WDW 1PBL2 K7160-041/4"0.46"0.105"292200 psi2"PVC+25°F to +150°F€183.51
KURIYAMA K7160-06 Tubing 3/8 Idx0.6 Inch Outer Diameter 100 Feet Clear | AB2WDX 1PBL3 K7160-063/8"3/5"0.112"292200 psi2 1/2"PVC+25°F to +150°F€286.22
KURIYAMA K7160-08 Tubing 1/2 Idx0.75 Inch Outer Diameter 100 Feet Clear | AB2WDY 1PBL4 K7160-081/2"3/4"1/8"292200 psi3"PVC+25°F to +150°F€376.11
KURIYAMA K7160-12 Tubing 3/4 Idx1-1/32 Inch Outer Diameter 100 Feet Clear | AB2WDZ 1PBL5 K7160-123/4"1.031"0.141"292200 psi4"PVC+25°F to +150°F€579.38
KURIYAMA K7160-16 Tubing 1 Idx1.297 Inch Outer Diameter 100 Feet Clear | AB2WEA 1PBL6 K7160-161"1.297"0.149"292200 psi5"PVC+25°F to +150°F€730.43
KURIYAMA K7160-24 Pvc Tubing 1.86 Inch Outer Diameter 50 Feet Clear | AC2QFF 2LZE2 K7160-241 1/2"1.86"0.18"29.9 in. hg2175 psi6"PVC+25°F to +150°F€669.80
KURIYAMA K7160-32 Pvc Tubing 2.39 Inch Outer Diameter 50 Feet Clear | AC2QFG 2LZE3 K7160-322"2.39"0.195"29.9 in. hg2175 psi8"PVC+25°F to +150°F€990.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KURIYAMA K7160-20 Pvc Tubing 1.61 Inch Outer Diameter 50 Feet Clear
€564.46 /unit