KUNKLE 911JJHM01AJF Safety Relief Valve, 150# Flange X 150# Flange, J Orifice, 2 Inch Inlet Size

Item: CN2WPK Model: 911JJHM01AJF
Limited Availability
€8,901.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Comes WithThreaded Cap
Connection TypeFlange x Flange
Inlet Size2"
Orifce TypeJ
SeatMetal To Metal(Models 910, 911, 920, 921, 927)
Spring MaterialHigh Temp Alloy Steel
Valve ServiceJ Liquid ASME Section VIII

Product Variants

ProductModelMPNPrice
911BDCM911BDCM-
RFQ
911BDDM911BDDM-
RFQ
911BDEM911BDEM-
RFQ
911BEDM911BEDM-
RFQ
911BEFM01911BEFM01-
RFQ
911BFEM01911BFEM01-
RFQ
911BFGM01911BFGM01-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 911JJHM01AJF Safety Relief Valve, 150# Flange X 150# Flange, J Orifice, 2 Inch Inlet Size
€8,901.46 /unit