KUNKLE 910LGFM01AKE Safety Relief Valve, 300# Flange X 150# Flange, G Orifice, 1 1/4 Inch Inlet Size

Item: CN2ZWX Model: 910LGFM01AKE
Limited Availability
€3,852.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Comes WithThreaded Cap
Connection TypeFlange x Flange
Inlet Size1 1/4"
Orifce TypeG
SeatMetal To Metal(Models 910, 911, 920, 921, 927)
Spring MaterialStainless Steel
Valve ServiceK Air/Gas ASME Section VIII

Product Variants

ProductModelMPNPrice
910BDCM910BDCM-
RFQ
910BDDM910BDDM-
RFQ
910BDEM910BDEM-
RFQ
910BEDM910BEDM-
RFQ
910BEFM910BEFM-
RFQ
910BFEM910BFEM-
RFQ
910BFGM910BFGM-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 910LGFM01AKE Safety Relief Valve, 300# Flange X 150# Flange, G Orifice, 1 1/4 Inch Inlet Size
€3,852.00 /unit