Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KUNKLE 6010HGE01-AM0150 Safety Relief Valve 1-1/2 x 2 Inch 150 Psi | AE4WQW 5NKZ6

KUNKLE 6010HGE01-AM0150 Safety Relief Valve 1-1/2 x 2 Inch 150 Psi

Item: AE4WQW Model: 6010HGE01-AM0150Cross Ref: 5NKZ6
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€793.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialBronze
Factory Set Pressure150 psi
Inlet Size1 1/2"
Inlet TypeMNPT
Outlet Size2"
Outlet TypeFNPT
Overall Height10 5/8"
Overall Length5 1/2"
Pressure Rating3 psi to 250 psi
Pressure Setting Range3 psi to 250 psi
Seat MaterialEPR
Spring MaterialStainless Steel
Temp. Range-60°F to +406°F
Test LeverYes
Valve TypeRelief Valve
ApplicationAir/Gas Compressors, Intercoolers And Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers And Generators, Tanks, Receivers, Sterilizers And Autoclaves
Asme Section CodeSection I
Connection TypeMNPT x FNPT
Disc MaterialBrass
For MediaSteam
Inlet Connection Size1 1/2"
Operating Pressure Range18 psi to 264 psi
Operating Temperature Range-60°F to 425°F
Outlet Connection Size2"
Overall Width5 1/2"
Product TypeSafety Relief Valve
StandardsASME CODE V

Shipping Info:

Ship weight (kg) 3.5865
Ship height (cm)29.46
Ship length (cm)12.7
Ship width (cm)10.16
HS code8481400000
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall HeightFactory Set PressureOutlet SizeSeat MaterialPressure RatingPressure Setting RangeInlet TypePrice
KUNKLE 6010DCE01-AM0025 Safety Relief Valve 1/2 x 3/4 Inch 25 Psi | AE4WPW 5NKX3 6010DCE01-AM00253 1/4"6 1/2"25 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0050 Safety Relief Valve 1/2 x 3/4 Inch 50 Psi | AE4WPX 5NKX4 6010DCE01-AM00503 1/4"6 1/2"50 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0100 Safety Relief Valve 1/2 x 3/4 Inch 100 Psi | AE4WPY 5NKX5 6010DCE01-AM01003 1/4"6 1/2"100 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0150 Safety Relief Valve 1/2 x 3/4 Inch 150 Psi | AE4WPZ 5NKX6 6010DCE01-AM01503 1/4"6 1/2"150 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010DCE01-AM0200 Safety Relief Valve 1/2 x 3/4 Inch 200 Psi | AE4WQA 5NKX7 6010DCE01-AM02003 1/4"6 1/2"200 psi3/4"EPR3 psi to 250 psi3 psi to 250 psiMNPT€425.45
KUNKLE 6010EDE01-AM0025 Safety Relief Valve 3/4 x 1 Inch 25 Psi | AE4WQB 5NKX8 6010EDE01-AM00253 1/2"7 1/2"25 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02
KUNKLE 6010EDE01-AM0050 Safety Relief Valve 3/4 x 1 Inch 50 Psi | AE4WQC 5NKX9 6010EDE01-AM00503 1/2"7 1/2"50 psi1"EPR3 psi to 250 psi3 psi to 250 psiMNPT€457.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 6010HGE01-AM0150 Safety Relief Valve 1-1/2 x 2 Inch 150 Psi
€793.65 /unit