Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-CGF-383 Polypropylene Cam And Groove Fittings, 4 Inch Coupling Size, 4 Inch Hose Fitting Size | CU7GPN

USA SEALING BULK-CGF-383 Polypropylene Cam And Groove Fittings, 4 Inch Coupling Size, 4 Inch Hose Fitting Size

Item: CU7GPN Model: BULK-CGF-383Cross Ref: 783R25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Body MaterialPolypropylene
Connection TypeHose Shank
Coupling ComponentSocket
Coupling Size4"
Coupling TypeType C
Gasket MaterialBuna N
Hose Fitting Size4"
Includes Locking ArmYes
Max. Working Pressure @ 70 Deg. F100 psi
Overall Length6 5/8"
TypeHose Shank
Fitting TypeHose Shank
Max. Working Pressure @ 70 F100 psi
StandardsA-A-59326

Shipping Info:

Ship weight (kg) 0.8055
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelCoupling TypeCoupling ComponentCoupling SizeHose Fitting SizeConnection TypeHose Fitting GenderGasket MaterialBody MaterialPrice
USA SEALING BULK-CGF-357 Polypropylene Cam And Groove Fittings, 1 1/2 Inch Coupling Size | CU7GMR BULK-CGF-357Type APlug1 1/2"1 1/2"NPTFemaleBuna NPolypropylene€10.48
USA SEALING BULK-CGF-401 Polypropylene Cam And Groove Fittings, 1 1/2 Inch Coupling Size | CU7GMT BULK-CGF-401Type EPlug1 1/2"1 1/2"Hose Shank-Buna NPolypropylene€8.95
USA SEALING BULK-CGF-423 Polypropylene Cam And Groove Fittings, 1 1/2 Inch Coupling Size | CU7GMU BULK-CGF-423DCSocket1 1/2"---Buna N-€44.68
USA SEALING BULK-CGF-434 Polypropylene Cam And Groove Fittings, 1 1/2 Inch Coupling Size | CU7GMV BULK-CGF-434DPPlug1 1/2"-----€6.40
USA SEALING BULK-CGF-412 Polypropylene Cam And Groove Fittings, 1 1/2 Inch Coupling Size | CU7GMW BULK-CGF-412Type FPlug1 1/2"1 1/2"NPTMaleBuna NPolypropylene€8.92
USA SEALING BULK-CGF-368 Polypropylene Cam And Groove Fittings, 1 1/2 Inch Coupling Size | CU7GMX BULK-CGF-368Type BSocket1 1/2"1 1/2"NPTMaleBuna NPolypropylene€47.67
USA SEALING BULK-CGF-390 Polypropylene Cam And Groove Fittings, 1 1/2 Inch Coupling Size | CU7GMY BULK-CGF-390Type DSocket1 1/2"1 1/2"NPTFemaleBuna NPolypropylene€46.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-CGF-383 Polypropylene Cam And Groove Fittings, 4 Inch Coupling Size, 4 Inch Hose Fitting Size
€138.55 /unit