Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PENTAIR KUNKLE VALVE 5271706 Sprayer Pump Cast Iron | AC9XVJ 3LFK5

KUNKLE 5271706 Sprayer Pump Cast Iron

Item: AC9XVJ Model: 5271706Cross Ref: 3LFK5
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€330.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Pump
ApplicationFor Agricultural Or Lawn And Garden Applications
Height5 1/2"
Housing MaterialCast Iron
Inlet Size3/4"
Inlet TypeFNPT
Length5 1/3"
Max. Discharge Pressure300 psi
Max. Flow Rate21.8 GPM
Max. Media Temp.140°F
Max. Suction Lift3 ft.
Outlet Size3/4"
Outlet TypeFNPT
Self PrimingYes
Shaft Dia.5/8"
Shaft RotationCounter Clockwise Shaft End
Type6 Roller
Width6"
Discharge Connection Size3/4"
Discharge Port3/4" FNPT
Discharge TypeFNPT
Inlet/outlet Port3/4" NPT
Intake Connection Size3/4"
Intake Connection TypeFNPT
Max Rpm1200 RPM
Maximum Suction Lift3 ft.
Media Temperature (maximum)140°F
Number Of Rollers6
Overall Height5 1/2"
Overall Length5.3"
Overall Width6"
Port Combined3/4" FNPT 3/4" FNPT
PrimingSelf Priming
Shaft Size5/8"
Suction Port3/4" FNPT

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)17.78
Ship length (cm)21.59
Ship width (cm)15.24
HS code8413810040
Country of OriginUS

Product Details:

    • Sub-Brand: HYDRO
    • Characteristics: Shaft Size 5/8" Solid

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 5271706 Sprayer Pump Cast Iron
€330.61 /unit