Flat Shipping

Flat Shipping at €24.99 + VAT

SNAP-TITE SPHN4-2F Nipple 1/8-27 1/4 Inch Body 316 Stainless Steel | AF6WEW 20LG38

SNAP-TITE SPHN4-2F Nipple 1/8-27 1/4 Inch Body 316 Stainless Steel

Item: AF6WEW Model: SPHN4-2FCross Ref: 20LG38
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€78.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Coupler Nipple
Body MaterialStainless Steel
Body Size1/4"
Coupler FinishPlain
Coupling ComponentPlug
Coupling Locking TypeBall
Coupling Size1/4"
FinishPlain
Finish/coatingPlain
Flow Rate3.8 GPM
GenderFemale
GradeGrade 316
Hose Fitting GenderFemale
Includes BearingNo
Includes Shut OffYes
Includes ValveNo
Length1 7/64"
Locking MechanismBall
Locking TypeBall
Max. Pressure10000 psi
Quick Coupler TypeHydraulic Coupler Nipple
Seal MaterialBuna
Shut OffNo
Thread Size1/8"-27
Valve DesignPoppet
Valve TypeWithout Valve
Connection TypeNPTF
Fitting TypeFNPTF
Max. Flow Rate14.38 LPM
Max. Outside Dia.5/8"
Max. Working Pressure @ 70 F5000 psi
Overall Length1 1/64"
SeriesH
Sleeve Material316 Stainless Steel

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.34
Ship length (cm)11.11
Ship width (cm)10.8
HS code7307290030

Product Variants

ProductModelBody MaterialCoupling SizeLocking TypeValve TypeConnection TypeMax. PressureShut OffFinishPrice
SNAP-TITE SVHN8-8M Nipple 1/2-14 1/2 Inch Body 316 Stainless Steel | AF6VMM 20LH09 SVHN8-8MStainless Steel1/2"Push To ConnectPoppet-3750 psiYesPlain€256.54
SNAP-TITE SVHN8-8MV Coupler Nipple 1/2-14 Body 316 Stainless Steel | AF6VMN 20LH10 SVHN8-8MVStainless Steel1/2"BallPoppet-3750 psiYesPlain€263.47
SNAP-TITE BVHN12-12F Coupler Nipple 3/4-14 Body Brass | AF6WAX 20LF35 BVHN12-12FBrass3/4"BallPoppet-2000 psiYesPlain€79.48
SNAP-TITE BVHN12-12FV Coupler Nipple 3/4-14 Body Brass | AF6WAY 20LF36 BVHN12-12FVBrass3/4"BallPoppet-2000 psiYesPlain€88.78
SNAP-TITE BVHN12-12M Coupler Nipple 3/4-14 Body Brass | AF6WAZ 20LF37 BVHN12-12MBrass3/4"BallPoppet-2000 psiYesPlain€91.53
SNAP-TITE BVHN16-16F Coupler Nipple 1-11-1/2 Body Brass | AF6WBA 20LF38 BVHN16-16FBrass1"BallPoppet-1750 psiYesPlain€140.68
SNAP-TITE BVHN16-16FV Coupler Nipple 1-11-1/2 Body Brass | AF6WBB 20LF39 BVHN16-16FVBrass1"BallPoppet-1750 psiYesPlain€176.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SNAP-TITE SPHN4-2F Nipple 1/8-27 1/4 Inch Body 316 Stainless Steel
€78.27 /unit