KUNKLE 0330-A01-KC4500 Safety Relief Valve 1/4 Inch 4500 Psi Aluminium | AD2KCR 3PYW9

KUNKLE 0330-A01-KC4500 Safety Relief Valve 1/4 Inch 4500 Psi Aluminium

Item: AD2KCR Model: 0330-A01-KC4500Cross Ref: 3PYW9
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Relief Valve
Body MaterialAluminum
Disc MaterialPTFE
Factory Set Pressure4500 psi
Inlet Size1/4"
Inlet TypeMNPT
Outlet Size1/4"
Outlet TypeMNPT
Overall Height5 1/4"
Overall Length3 3/4"
Pressure Rating1000 psi to 5500 psi
Pressure Setting Range1000 psi to 5500 psi
Seat MaterialStainless Steel
Spring MaterialSteel
Temp. Range-20°F to +185°F
Test LeverNo
Valve TypeRelief Valve
Asme Section CodeSection VIII, Section XIII
Connection TypeNPT x NPT
Inlet Connection Size1/4"
Operating Temperature Range-20°F to 185°F
Outlet Connection Size1/4"
Overall Width3 3/4"
Product TypeSafety Relief Valve
StandardsCRN, CSA

Shipping Info:

Ship weight (kg) 0.42
Ship height (cm)15.75
Ship length (cm)7.37
Ship width (cm)5.84
HS code8481400000
Country of OriginUS

Product Variants

ProductModelFactory Set PressureOverall LengthOverall HeightInlet TypeOutlet TypeOutlet SizeTemp. RangeTest LeverPrice
KUNKLE 0330-A01-KC1000 Safety Relief Valve 1/4 Inch 1000 Psi Aluminium | AD2KCH 3PYW1 0330-A01-KC10001000 psi3 3/4"5 1/4"MNPTMNPT1/4"-20°F to +185°FNo-
RFQ
KUNKLE 0330-A01-KC1200 Safety Relief Valve 1/4 Inch 1200 Psi Aluminium | AD2KCJ 3PYW2 0330-A01-KC12001200 psi3 3/4"5 1/4"MNPTMNPT1/4"-20°F to +185°FNo-
RFQ
KUNKLE 0330-A01-KC2000 Safety Relief Valve 1/4 Inch 2000 Psi Aluminium | AD2KCL 3PYW4 0330-A01-KC20002000 psi3 3/4"5 1/4"MNPTMNPT1/4"-20°F to +185°FNo-
RFQ
KUNKLE 0330-A01-KC2500 Safety Relief Valve 1/4 Inch 2500 Psi Aluminium | AD2KCM 3PYW5 0330-A01-KC25002500 psi3 3/4"5 1/4"MNPTMNPT1/4"-20°F to +185°FNo-
RFQ
KUNKLE 0330-A01-KC3500 Safety Relief Valve 1/4 Inch 3500 Psi Aluminium | AD2KCP 3PYW7 0330-A01-KC35003500 psi3 3/4"5 1/4"MNPTMNPT1/4"-20°F to +185°FNo-
RFQ
KUNKLE 0330-A01-KC5000 Safety Relief Valve 1/4 Inch 5000 Psi Aluminium | AD2KCT 3PYX1 0330-A01-KC50005000 psi3 3/4"5 1/4"MNPTMNPT1/4"-20°F to +185°FNo-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KUNKLE 0330-A01-KC4500 Safety Relief Valve 1/4 Inch 4500 Psi Aluminium