Flat Shipping

Flat Shipping at €24.99 + VAT

CORBIN DC8210 x M101F x 689 x A11 x 33-41 Door Closer, Non Hold Open, Non-Handed, 12 Inch Housing Lg, 2 1/4 Inch Housing Dp | CR2MKU

CORBIN DC8210 x M101F x 689 x A11 x 33-41 Door Closer, Non Hold Open, Non-Handed, 12 Inch Housing Lg, 2 1/4 Inch Housing Dp

Item: CR2MKU Model: DC8210 x M101F x 689 x A11 x 33-41Cross Ref: 21T059
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,082.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Closer
Ada CompliantYes
Arm MaterialCast Iron
Arm TypeUnitrol
Closer TypeNon Hold Open
ColorAluminum
FinishAluminum Paint
Hand OrientationNon Handed
Housing Depth2 1/4"
Housing Height4 7/16"
Housing Length12"
Hydraulic/pneumaticHydraulic
IncludesM101B Bracket, Self Drilling Screws
Interior / ExteriorInterior And Exterior
Ligature ResistantNo
Manual/automaticManual
Max. Door Opening85° to 130°
Projection From Wall2 1/4"
Spring Size1 to 6
Spring TypeAdjustable
Closer Cycles25000000
Closer Mounting TypeParallel
Closer SeriesDC8000 Series
Door Opening - Minimum85°
Door Weight - Maximum250 lbs.
Energy SourceHydraulic
Exterior Door Width - Maximum41"
Fire Rating3 hrs.
Height Between Mounting Holes1"
Includes HardwareHardware Included
Length Between Mounting Holes10"
Ligature ResistanceNot Ligature Resistant
Location UseInterior/Exterior
MaterialCast Iron
Max Door Opening Angle110°
Operation StyleManual
Performance RatingGrade 1-Heavy Duty
Product TypeDoor Closer
Projection2 1/4"
PropertiesVandal Resistant
Spring Size - Minimum1
StandardsANSI/BHMA A117.1, ANSI/BHMA A156.4, GRADE 1, ENVIRONMENTAL PRODUCT DECLARATION (EPD), TRADE AGREEMENT ACT (TAA), UL 10C, UL AND CUL LISTED
Ul Fire RatingUL10C

Shipping Info:

Ship weight (kg) 6.975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishCloser TypeArm MaterialProjection From WallArm TypeInterior Door WidthExterior Door WidthColorPrice
CORBIN DC3210H 690 Door Closer, Hold Open, Non-Handed, 11 5/8 Inch Housing Lg, 2 3/4 Inch Housing Dp, 3 In | CR2MJD DC3210H 690Dark Bronze PaintHold OpenDie Cast Aluminum2 3/4"Parallel60"48"Dark Bronze€563.52
CORBIN DC6210  x M101B x 689 A12 x 33-41 Door Closer, Hold Open, Non-Handed, 11 5/8 Inch Housing Lg, 2 3/4 Inch Housing Dp, 3 In | CR2MJE DC6210 x M101B x 689 A12 x 33-41Aluminum PaintHold OpenCast Iron2 3/4"Unitrol33" to 41"41"-€968.43
CORBIN DC6210H 689 Door Closer, Hold Open, Non-Handed, 11 5/8 Inch Housing Lg, 2 3/4 Inch Housing Dp, 3 In | CR2MJF DC6210H 689Aluminum PaintHold OpenCast Iron2 3/4"-60"48"Aluminum€627.02
CORBIN DC6210  x M101B x 690 x A1 Door Closer, Hold Open, Non-Handed, 11 5/8 Inch Housing Lg, 2 3/4 Inch Housing Dp, 3 In | CR2MJG DC6210 x M101B x 690 x A1Dark Bronze PaintHold OpenCast Iron2 3/4"Parallel60"48"Dark Bronze€716.05
CORBIN DC6210H 690 Door Closer, Hold Open, Non-Handed, 11 5/8 Inch Housing Lg, 2 3/4 Inch Housing Dp, 3 In | CR2MJH DC6210H 690Dark Bronze PaintHold OpenCast Iron2 3/4"-60"48"Dark Bronze€627.02
CORBIN DC6210  x M101B x 689 A1 Door Closer, Hold Open, Non-Handed, 11 5/8 Inch Housing Lg, 2 3/4 Inch Housing Dp, 3 In | CR2MJJ DC6210 x M101B x 689 A1Aluminum PaintHold OpenCast Iron2 3/4"Parallel60"48"Aluminum€716.05
CORBIN DC6210  x M101C x 689 A5 Door Closer, Hold Open, Non-Handed, 11 5/8 Inch Housing Lg, 2 3/4 Inch Housing Dp, 3 In | CR2MJK DC6210 x M101C x 689 A5Aluminum PaintHold OpenCast Iron2 3/4"Parallel60"48"-€763.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORBIN DC8210 x M101F x 689 x A11 x 33-41 Door Closer, Non Hold Open, Non-Handed, 12 Inch Housing Lg, 2 1/4 Inch Housing Dp
€1,082.52 /unit