Flat Shipping

Flat Shipping at €24.99 + VAT

KTI KTI-32110 Impact Socket SAE 5/16 Inch 1-3/16 Inch Length Hex | AH7LTD 36WA43

KTI KTI-32110 Impact Socket SAE 5/16 Inch 1-3/16 Inch Length Hex

Item: AH7LTD Model: KTI-32110Cross Ref: 36WA43
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemImpact Socket
Drive Size3/8"
Drive TypeSquare
FinishBlack Oxide
MaterialCR MO Steel
Number Of Points6
Output TypeSix Point
Overall Length1.187"
Sae Or MetricSAE
Socket DepthStandard

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.91
Ship length (cm)3
Ship width (cm)1.91
Country of OriginTW

Product Variants

ProductModelOverall LengthSocket DepthMaterialSae Or MetricDrive SizeNumber Of PointsFinishDrive TypePrice
KTI KTI-32114 Impact Socket SAE 7/16 Inch 1-3/16 Inch Length Hex | AH7LTE 36WA44 KTI-321141.187"StandardCR MO SteelSAE3/8"6Black OxideSquare€4.13
KTI KTI-32118 Impact Socket SAE 9/16 Inch 1-3/16 Inch Length Hex | AH7LTF 36WA45 KTI-321181.187"StandardCR MO SteelSAE3/8"6Black OxideSquare€5.18
KTI KTI-32120 Impact Socket SAE 5/8 Inch 1-3/16 Inch Length Hex | AH7LTG 36WA46 KTI-321201.187"StandardCR MO SteelSAE3/8"6Black OxideSquare€4.86
KTI KTI-32124 Impact Socket SAE 3/4 Inch 1-3/16 Inch Length Hex | AH7LTH 36WA47 KTI-321241.187"StandardCR MO SteelSAE3/8"6Black OxideSquare€5.98
KTI KTI-32210 Impact Socket SAE 5/16 Inch 2-1/2 Inch Length Hex | AH7LTJ 36WA48 KTI-322102 1/2"DeepCR MO SteelSAE3/8"6Black OxideSquare€4.38
KTI KTI-32224 Socket Impact 3/8 Inch | AH7LTK 36WA49 KTI-322242 1/2"DeepChrome Moly SteelSAE3/8"6Black OxideSquare€8.04
KTI KTI-37112 Impact Socket Metric 12mm 1-3/16 Inch Length Hex | AH7LTZ 36WA62 KTI-371121.187"StandardCR MO SteelMetric3/8"6Black OxideSquare€5.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KTI KTI-32110 Impact Socket SAE 5/16 Inch 1-3/16 Inch Length Hex
€5.24 /unit