Flat Shipping

Flat Shipping at €24.99 + VAT

KSM SS 6000-2RS Ball Bearing, Stainless Steel, 26 mm OD | CR7LKX

KSM SS 6000-2RS Ball Bearing, Stainless Steel, 26 mm OD

Item: CR7LKX Model: SS 6000-2RSCross Ref: 42LJ43
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bearing TypeStainless Steel Sealed

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
KSM R20-2RS Ball Bearing, 1.25in. Bore, 2 Rubber Seals | CR7LJY R20-2RSR20-2RS€48.17
KSM R22-2RS Ball Bearing, 1.375in Bore, 2 Rubber Seals | CR7LJZ R22-2RSR22-2RS€77.96
KSM 6900 ZZ Ball Bearing, 10 mm Bore, 2 Metal Shields | CR7LKA 6900 ZZ6900 ZZ€19.94
KSM 6901ZZ Ball Bearing, 12 mm Bore, 2 Metal Shields | CR7LKB 6901ZZ6901ZZ€22.06
KSM 6801 2RS Ball Bearing, 12 mm Bore, 2 Rubber Seals | CR7LKC 6801 2RS6801 2RS€41.94
KSM RLS 8-2RS Ball Bearing, 1inBore, 2.25in.OD, 0.625in.W | CR7LKD RLS 8-2RSRLS 8-2RS€60.35
KSM 1641-2RS Ball Bearing, 1inBore, 2in. OD, 0.5625in. W | CR7LKE 1641-2RS1641-2RS€31.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KSM SS 6000-2RS Ball Bearing, Stainless Steel, 26 mm OD
€33.85 /unit