Flat Shipping

Flat Shipping at €24.99 + VAT

KSM R20-2RS Ball Bearing, 1.25in. Bore, 2 Rubber Seals | CR7LJY

KSM R20-2RS Ball Bearing, 1.25in. Bore, 2 Rubber Seals

Item: CR7LJY Model: R20-2RSCross Ref: 42LJ07
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bearing TypeInch Series, Sealed

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
KSM R22-2RS Ball Bearing, 1.375in Bore, 2 Rubber Seals | CR7LJZ R22-2RSR22-2RS€77.96
KSM 6900 ZZ Ball Bearing, 10 mm Bore, 2 Metal Shields | CR7LKA 6900 ZZ6900 ZZ€19.94
KSM 6901ZZ Ball Bearing, 12 mm Bore, 2 Metal Shields | CR7LKB 6901ZZ6901ZZ€22.06
KSM 6801 2RS Ball Bearing, 12 mm Bore, 2 Rubber Seals | CR7LKC 6801 2RS6801 2RS€41.94
KSM RLS 8-2RS Ball Bearing, 1inBore, 2.25in.OD, 0.625in.W | CR7LKD RLS 8-2RSRLS 8-2RS€60.35
KSM 1641-2RS Ball Bearing, 1inBore, 2in. OD, 0.5625in. W | CR7LKE 1641-2RS1641-2RS€31.51
KSM R16 ZZ Ball Bearing, 1inBore, 2in. OD, 0.5625in. W | CR7LKF R16 ZZR16 ZZ€21.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KSM R20-2RS Ball Bearing, 1.25in. Bore, 2 Rubber Seals
€55.93 /unit