KRYTOX GPL 223 Grease Cartridge 0.8kg | AH4ZDM 35RV01

KRYTOX GPL-223 Anti Corrosion Grease, Cartridge, Max. Operating Temperature 309 Deg. F, 0.8 Kg

Item: AH4ZDM Model: GPL-223Cross Ref: 35RV01
In Stock

Get it by Tuesday, Jun 17

€834.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Corrosion Grease
Base OilSynthetic
ColorWhite
Container Size0.8 Kg
Container TypeCartridge
Grease ThickenerPTFE
Max. Operating Temp.309°F
Min. Operating Temp.140°F
SeriesGPL 223 Series
Specific Gravity1.74 to 1.92
Viscosity @ 100c5 cST
Viscosity @ 40c30 cST
AdditiveSodium Nitrite
ApplicationAutomotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Display Qty1
Iso Viscosity GradeGrade 32
Maximum Operating Temperature310°F
Minimum Operating Temperature-76°F
Nlgi GradeGrade 2
Nsf RatingH1 Food Grade
Pour Point-76°F
Product TypeMultipurpose Grease
PropertiesHigh Temperature
StandardsASTM D2595, ASTM D6184
ThickenerPTFE
Timken Load30 lbs.
Viscosity Index92

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)30.48
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Krytox GPL 223 grease cartridge designed for lubricating automotive, electric motor & sealed pump bearings, gears, pumps, valves & seals
    • Oxygen safe for use in environments with volatile compounds & flammable gases
    • Features sodium nitrite additives for protecting workpieces against corrosion and is chemically inert for protection against abrasive chemicals & harsh conditions
    • PTFE thickener for wear protection

Product Variants

ProductModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice
KRYTOX GPL 223 Grease Syringe 0.5 oz. | AH4ZDH 35RU96 GPL-2230.5 oz.SyringeSyntheticWhite309°F140°F1.74 to 1.9230 cST€71.13
KRYTOX GPL 223 Grease Tube 2 oz. | AH4ZDJ 35RU97 GPL-2232 oz.TubeSyntheticWhite309°F140°F1.74 to 1.9230 cST€98.46
KRYTOX GPL 223 Grease Jar 0.5kg | AH4ZDL 35RU99 GPL-2230.5 KgJarSyntheticWhite309°F140°F1.74 to 1.9230 cST€521.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-223 Anti Corrosion Grease, Cartridge, Max. Operating Temperature 309 Deg. F, 0.8 Kg
€834.49 /unit