Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KRYTOX GPL 223 Grease Syringe 0.5 oz. | AH4ZDH 35RU96

KRYTOX GPL-223 Anti Corrosion Grease, 8 Oz Tube

Item: AH4ZDH Model: GPL-223Cross Ref: 35RU96
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€85.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Corrosion Grease
Base OilSynthetic
ColorWhite
Container Size0.5 oz.
Container TypeSyringe
Grease ThickenerPTFE
Max. Operating Temp.309°F
Min. Operating Temp.140°F
SeriesGPL 223 Series
Specific Gravity1.74 to 1.92
Viscosity @ 100c5 cST
Viscosity @ 40c30 cST
AdditiveSodium Nitrite
ApplicationAutomotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Display Qty1
Iso Viscosity GradeGrade 32
Maximum Operating Temperature310°F
Minimum Operating Temperature-76°F
Nlgi GradeGrade 2
Nsf RatingH1 Food Grade
Pour Point-76°F
Product TypeMultipurpose Grease
PropertiesHigh Temperature
StandardsASTM D2595, ASTM D6184
ThickenerPTFE
Timken Load30 lbs.
Viscosity Index92

Shipping Info:

Ship weight (kg) 0.0113
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)2.54
Country of OriginUS

Product Details:

    • Krytox GPL 223 anti-corrosion grease used for lubricating bearings, valves, hinges and seals
    • Formulated with additized sodium nitrite for enhanced wear & corrosion protection
    • PTFE thickener for high load-carrying capacity and superior lubricity

Product Variants

ProductModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityViscosity @ 40cPrice
KRYTOX GPL 223 Grease Tube 2 oz. | AH4ZDJ 35RU97 GPL-2232 oz.TubeSyntheticWhite309°F140°F1.74 to 1.9230 cST€98.46
KRYTOX GPL 223 Grease Jar 0.5kg | AH4ZDL 35RU99 GPL-2230.5 KgJarSyntheticWhite309°F140°F1.74 to 1.9230 cST€521.56
KRYTOX GPL 223 Grease Cartridge 0.8kg | AH4ZDM 35RV01 GPL-2230.8 KgCartridgeSyntheticWhite309°F140°F1.74 to 1.9230 cST€834.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-223 Anti Corrosion Grease, 8 Oz Tube
€85.69 /unit