KRYTOX GPL 204 White, Size PTFE, Size Multipurpose Grease, Size 0.5 Kg | CE4TUH 35RU33

KRYTOX GPL-204 Multipurpose Grease, H1 Food Grade, Jar, 0.5 Kg

Item: CE7NXV Model: GPL-204Cross Ref: 35RU33
In Stock

Get it by Monday, Jun 16

€521.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMultipurpose Grease
Base OilSynthetic
Class/gradeNSF H1, ISO 68 Grade
ColorWhite
Container Size0.5 Kg
Container TypeJar
Grease ThickenerPTFE
Max. Operating Temp.123°F
Min. Operating Temp.354°F
Specific Gravity1.89 to 1.93
ApplicationAutomotive Interiors, Bearings, Connectors, Fittings, Gearbox, Handles, Hinges, Moving Parts, O-Rings, Rollers, Seals, Valves
Display Qty1
Iso Viscosity GradeGrade 68
Maximum Operating Temperature355°F
Minimum Operating Temperature-60°F
Nlgi GradeGrade 2
Nsf RatingNot Rated
Pour Point-60°F
Product TypeMultipurpose Grease
PropertiesExtreme Pressure
SeriesGPL Series
StandardsASTM D2595, ASTM D6184
ThickenerPTFE
Timken Load30 lbs.
Viscosity Index111

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)7.62
Ship length (cm)10.16
Ship width (cm)7.62

Product Details:

    • Krytox GPL 204 performance lubricant grease contains no additives and can be used on components that come in contact with alcohols, ammonia, solvents, steam, acids, bases and oxidised systems like LOX & GOX
    • Ideal for seal valves, instruments, O-rings and bearings
    • Chemically inert properties allow oxygen resistant performance, to outlast hydrocarbon products
    • Highly-resistant to gaseous and liquid oxygen attacks at temperatures up to 179 degrees Celsius

Product Variants

ProductModelContainer SizeContainer TypeBase OilColorMax. Operating Temp.Min. Operating Temp.Specific GravityClass/gradePrice
KRYTOX GPL 204 White, Size PTFE, Size Multipurpose Grease, Size 0.5 Oz | CE4TUG 35RU30 GPL-2040.5 oz.SyringeSyntheticWhite123°F354°F1.89 to 1.93 NSF H1, ISO 68 Grade€59.66
KRYTOX GPL 204 White, Size PTFE, Size Multipurpose Grease, Size 2 Oz | CE4TUK 35RU31 GPL-2042 oz.TubeSyntheticWhite123°F354°F1.89 to 1.93 NSF H1, ISO 68 Grade€93.78
KRYTOX GPL 204 White, Size PTFE, Size Multipurpose Grease, Size 8 Oz | CE4TUL 35RU32 GPL-2048 oz.TubeSyntheticWhite123°F354°F1.89 to 1.93 NSF H1, ISO 68 Grade€317.38
KRYTOX GPL 204 White, Size PTFE, Size Multipurpose Grease, Size 0.8 Kg | CE4TUM 35RU35 GPL-2040.8 KgCartridgeSyntheticWhite123°F354°F1.89 to 1.93 NSF H1, ISO 68 Grade€851.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRYTOX GPL-204 Multipurpose Grease, H1 Food Grade, Jar, 0.5 Kg
€521.56 /unit