KRUEGER PH-2-79 Level Gauge, 2 NPT, 79 Depth, Peak Plastic | AA7TKG 16N264

KRUEGER PH-2-79 Level Gauge, 2 Inch NPT Opening, 79 Inch Depth, Peak Plastic

Item: AA7TKG Model: PH-2-79Cross Ref: 16N264
In Stock

Get it by Tuesday, Jun 10

€319.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Gauge
AssemblyPVC
Assembly Nut MaterialPVC
Bushing MaterialPVC
Calibration Unit MaterialGlass, Plastic
Connection Size2"
Float Dia.1 1/8"
Float MaterialHDPE
Gasket MaterialViton
Pressure Rating70 psi
Resolution1/8 Of A Tank
Rivet MaterialPVC
Rod MaterialPEEK Plastic
Tank Depth79"
Temp. Range-20°F to +120°F
TypeTank
Extension Length0"
Float Rod MaterialPEEK
For Container CapacityNo Exact Capacity
For Container TypeNo Specific Style
Pipe Size2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)142.24
Ship width (cm)15.24
HS code9026106000
Country of OriginUS

Product Variants

ProductModelConnection SizeTank DepthBushing MaterialFloat MaterialGasket MaterialCalibration Unit MaterialRivet MaterialFloat Dia.Price
KRUEGER PH-2-19 Level Gauge, 2" NPT, 19" Depth, Peak Plastic | AA7THD 16N215 PH-2-192"19"PVCHDPEVitonGlass, PlasticPVC1 1/8"€279.39
KRUEGER PH-2-20 Level Gauge, 2" NPT, 20" Depth, Peak Plastic | AA7THE 16N216 PH-2-202"20"PVCHDPEVitonGlass, PlasticPVC1 1/8"€279.39
KRUEGER PH-2-21 Level Gauge, 2" NPT, 21" Depth, Peak Plastic | AA7THF 16N217 PH-2-212"21"PVCHDPEVitonGlass, PlasticPVC1 1/8"€279.39
KRUEGER PH-2-22 Level Gauge, 2" NPT, 22" Depth, Peak Plastic | AA7THG 16N218 PH-2-222"22"PVCHDPEVitonGlass, PlasticPVC1 1/8"€279.39
KRUEGER PH-2-23 Level Gauge, 2" NPT, 23" Depth, Peak Plastic | AA7THH 16N219 PH-2-232"23"PVCHDPEVitonGlass, PlasticPVC1 1/8"€279.39
KRUEGER PH-2-25 Level Gauge, 2" NPT, 25" Depth, Peak Plastic | AA7THJ 16N220 PH-2-252"25"PVCHDPEVitonGlass, PlasticPVC1 1/8"€279.39
KRUEGER PH-2-26 Level Gauge, 2" NPT, 26" Depth, Peak Plastic | AA7THK 16N221 PH-2-262"26"PVCHDPEVitonGlass, PlasticPVC1 1/8"€279.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER PH-2-79 Level Gauge, 2 Inch NPT Opening, 79 Inch Depth, Peak Plastic
€319.91 /unit