KRUEGER K-2-39 Leak Detection Gauge, 2 NPT, 39 Depth | AJ8EJN

KRUEGER K-2-39 Leak Detection Gauge, 2 Inch NPT Opening, 39 Inch Depth

Item: AJ8EJN Model: K-2-39
In Stock

Get it by Tuesday, Jun 17

€65.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeak Gauge
Connection Size2"
Connection TypeMNPT
Depth39"
MaterialAluminum

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)91.44
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelConnection SizeFloat MaterialTank DepthMaterialBushing MaterialGasket MaterialCalibration Unit MaterialAssemblyPrice
KRUEGER K-2-96 Leak Detection Gauge, 2" NPT, 96" Depth | AE3FCW 5CYU6 K-2-962"Cork96"-AluminumDuro NitrilePlasticHDPE€93.98
KRUEGER K-2-72 Leak Detection Gauge, 2" NPT, 72" Depth | AE3FCX 5CYU7 K-2-722"Polypropylene72"-AluminumDuro NitrilePlasticHDPE€74.11
KRUEGER K-2-48 Leak Detection Gauge, 2" NPT, 48" Depth | AE3FCY 5CYU8 K-2-482"Polypropylene48"-AluminumDuro NitrilePlasticHDPE€74.11
KRUEGER K-2-36 Leak Detection Gauge, 2" NPT, 36" Depth | AE4QLV 5MGF5 K-2-362"Polypropylene36"-AluminumDuro NitrilePlasticHDPE€65.69
KRUEGER K-2-38 Leak Detection Gauge, 2" NPT, 38" Depth | AE4QLW 5MGF6 K-2-382"Polypropylene38"-AluminumDuro NitrilePlasticHDPE€65.69
KRUEGER K-2-44 Leak Detection Gauge, 2" NPT, 44" Depth | AE4QLX 5MGF7 K-2-442"Polypropylene44"-AluminumDuro NitrilePlasticHDPE€74.11
KRUEGER K-2-64 Leak Detection Gauge, 2" NPT, 64" Depth | AE4QLY 5MGF8 K-2-642"Polypropylene64"-AluminumDuro NitrilePlasticHDPE€74.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER K-2-39 Leak Detection Gauge, 2 Inch NPT Opening, 39 Inch Depth
€65.69 /unit