Flat Shipping

Flat Shipping at €24.99 + VAT

KRUEGER H-2-14-ALLSS Therma Level Gauge Tank Depth 14 2 Npt | AA7TQH 16N406

KRUEGER H-2-14-ALLSS Therma Level Gauge Tank Depth 14 2 Npt

Item: AA7TQH Model: H-2-14-ALLSSCross Ref: 16N406
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€392.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Gauge
AssemblyAluminum
Assembly Nut MaterialAluminum
Bushing MaterialStainless Steel
Calibration Unit MaterialGlass, Plastic
Connection Size2"
Float Dia.1 3/8"
Float MaterialStainless Steel
Gasket MaterialDuro Nitrile
GradeGrade 316
Pressure Rating70 psi
Resolution1/8 Of A Tank
Rivet MaterialStainless Steel
Rod GradeGrade 316
Rod MaterialStainless Steel
Tank Depth14"
Temp. Range-20°F to +200°F
TypeTank
Extension Length0"
FeaturesCan Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Useful for Chemical Applications
Float Rod Material316 Stainless Steel
For Container CapacityNo Exact Capacity
For Container Depth14"
For Container TypeNo Specific Style
For Liquid TypeCaustic, Sodium Hydroxide, E 85, Concentrated Sulfuric Acid, DEF, Ethanol, Peroxide, Potassium Hydroxide, Urea
Graduation MarksEmpty, Full, 1/8 Increments
Increment Of VariationPrimary 1/4, Secondary 1/8
Pipe Size2"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)15.24
Ship length (cm)76.2
Ship width (cm)15.24
HS code9026106000
Country of OriginUS

Product Variants

ProductModelBushing MaterialFloat MaterialGasket MaterialConnection SizeCalibration Unit MaterialAssemblyTank DepthRivet MaterialPrice
KRUEGER H-2-121 Therma Level Gauge Tank Depth 121 2 Npt | AA7RZA 16M065 H-2-121AluminumHDPEDuro Nitrile2"PlasticHDPE121"Brass€200.64
KRUEGER H-2-122 Therma Level Gauge Tank Depth 122 2 Npt | AA7RZB 16M066 H-2-122AluminumHDPEDuro Nitrile2"PlasticHDPE122"Brass€200.64
RFQ
KRUEGER H-2-123 Therma Level Gauge Tank Depth 123 2 Npt | AA7RZC 16M067 H-2-123AluminumHDPEDuro Nitrile2"PlasticHDPE123"Brass€200.64
RFQ
KRUEGER H-2-124 Therma Level Gauge Tank Depth 124 2 Npt | AA7RZD 16M068 H-2-124AluminumHDPEDuro Nitrile2"PlasticHDPE124"Brass€200.64
RFQ
KRUEGER H-2-125 Therma Level Gauge Tank Depth 125 2 Npt | AA7RZE 16M069 H-2-125AluminumHDPEDuro Nitrile2"PlasticHDPE125"Brass€200.64
RFQ
KRUEGER H-2-127 Therma Level Gauge Tank Depth 127 2 Npt | AA7RZF 16M070 H-2-127AluminumHDPEDuro Nitrile2"PlasticHDPE127"Brass€200.64
RFQ
KRUEGER H-2-128 Therma Level Gauge Tank Depth 128 2 Npt | AA7RZG 16M071 H-2-128AluminumHDPEDuro Nitrile2"PlasticHDPE128"Brass€200.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER H-2-14-ALLSS Therma Level Gauge Tank Depth 14 2 Npt
€392.72 /unit