Flat Shipping

Flat Shipping at €24.99 + VAT

KRUEGER H-2-125 Therma Level Gauge Tank Depth 125 2 Npt | AA7RZE 16M069

KRUEGER H-2-125 Therma Level Gauge Tank Depth 125 2 Npt

Item: AA7RZE Model: H-2-125Cross Ref: 16M069
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€212.44 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Gauge
AssemblyHDPE
Assembly Nut MaterialHDPE Plastic
Bushing MaterialAluminum
Calibration Unit MaterialPlastic
Connection Size2"
Drum CapacityGeneric
Float Dia.1 1/8"
Float MaterialHDPE
Gasket MaterialDuro Nitrile
Pressure Rating70 psi
Resolution1/8 Of A Tank
Rivet MaterialBrass
Rod FinishGalvanized
Rod MaterialSteel
Tank Depth125"
Temp. Range-20°F to +120°F
TypeTank
Extension Length0"
FeaturesCan Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
Float Rod MaterialGalvanized Steel
For Container CapacityNo Exact Capacity
For Container Depth125"
For Container TypeNo Specific Style
For Liquid TypeDiesel, Gasoline, Hydraulic Oil
Graduation MarksEmpty, Full, 1/8 Increments
Increment Of VariationPrimary 1/4, Secondary 1/8
Pipe Size2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)185.42
Ship width (cm)15.24
HS code9026106000
Country of OriginUS

Product Variants

ProductModelBushing MaterialFloat MaterialGasket MaterialConnection SizeCalibration Unit MaterialAssemblyTank DepthRivet MaterialPrice
KRUEGER H-2-121 Therma Level Gauge Tank Depth 121 2 Npt | AA7RZA 16M065 H-2-121AluminumHDPEDuro Nitrile2"PlasticHDPE121"Brass€200.64
KRUEGER H-2-122 Therma Level Gauge Tank Depth 122 2 Npt | AA7RZB 16M066 H-2-122AluminumHDPEDuro Nitrile2"PlasticHDPE122"Brass€200.64
RFQ
KRUEGER H-2-123 Therma Level Gauge Tank Depth 123 2 Npt | AA7RZC 16M067 H-2-123AluminumHDPEDuro Nitrile2"PlasticHDPE123"Brass€200.64
RFQ
KRUEGER H-2-124 Therma Level Gauge Tank Depth 124 2 Npt | AA7RZD 16M068 H-2-124AluminumHDPEDuro Nitrile2"PlasticHDPE124"Brass€200.64
RFQ
KRUEGER H-2-127 Therma Level Gauge Tank Depth 127 2 Npt | AA7RZF 16M070 H-2-127AluminumHDPEDuro Nitrile2"PlasticHDPE127"Brass€200.64
RFQ
KRUEGER H-2-128 Therma Level Gauge Tank Depth 128 2 Npt | AA7RZG 16M071 H-2-128AluminumHDPEDuro Nitrile2"PlasticHDPE128"Brass€200.64
RFQ
KRUEGER H-2-129 Therma Level Gauge Tank Depth 129 2 Npt | AA7RZH 16M072 H-2-129AluminumHDPEDuro Nitrile2"PlasticHDPE129"Brass€200.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KRUEGER H-2-125 Therma Level Gauge Tank Depth 125 2 Npt
€212.44 /unit